Add More Items
View All Quick Selects
Below you can add an image for 'threaded coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$3,371.11
Per 100
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread Per Inch 8
Check local availability
$5,001.80
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1-1/4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch
$1,094.51
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 3.25 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 8 Per Case Standard Package; 3 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 8
$3,470.72
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 3-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6837 Inch; Effective Length 1.25 Inch; Pitch Diameter 3.8375 Inch
$5,425.58
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.7337 Inch; Effective Length 1.3 Inch; Pitch Diameter 4.3344 Inch
$5,446.95
Coupling, 1 In Trade Size, Galvanized, Threaded Connection, 0.6828 In Length, 31 LB/100
$446.77
Coupling, Gray PVC Coated (Outside), Red Urethane Coated (Inside) Over Galvanized Thread Aluminum Material; Rigid Conduit Used On; Ul 6 Approval; 4.25 Inch Diameter; 3 Inch Trade Size; REDH2OT. Brand; Tpi 8; Installation Threaded Female
$16,287.52
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 50 Standard Package; 1 Inch Trade Size; Total Length Of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch
Mighty-Move Expansion Coupling 3-1/2" Steel Expansion Coupling For Emt & Rigid Conduit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$100,870.00
Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/4 Inch
$9,509.09
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 4 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 1 Per Case Standard Package; 6 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 8
$17,831.18
Coupling, 1 In Trade Size, TPC Model, Straight, Zinc Plated, End 1: 1.57 In;End 2: 1.30 In Connection Size, Threaded Connection, 1.63 In Length, 1.57 In Diameter, 0.52 LB/Ea
$2,832.80
Coupling, 3/4 In Trade Size, Galvanized, Threaded Connection, 0.5457 In Length, 18 LB/100
$302.10
2-1/2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$69,212.12
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch
$1,277.14
Coupling, 2-1/2 In Trade Size, Galvanized, Threaded Connection, 1.1375 In Length, 179 LB/100
$2,603.00
20
Popularity
Default