Add More Items
View All Quick Selects
Below you can add an image for 'Edwards Signaling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Builder Chimes Kit, Non-Illuminated Pushbutton, White, 0.625 A, 16 V Ac, 2 In Length, 7-1/4 In Width, 4-3/8 In Height, 1.9 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$20.82
Each
Signaling Transformer, 120 V Ac, 8/16/24 V, 10/10/20 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
Nacogdoches Availability: In Stock
$30.53
Door Trip
$34.84
4 Inch Ac Vibrating Bell. Can Be Used In Outdoor Applications With The Addition Of An Approved Box For The Application.
$164.61
$157.20
6 Inch Ac Vibrating Bell. Can Be Used In Outdoor Applications With The Addition Of An Approved Box For The Application.
$186.86
Replacement Halogen Lamp, 40W
$32.17
Transformer 120V Ac Prim 6 12 18V Sec
$27.90
Signaling Transformer, 120 V Ac, 24 V Ac, 40 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.55 LB/Ea
$35.50
Dixiebell 3-6V DC 6-8V Ac
$27.44
Dixiebuzz 3-6V DC 6-8V Ac
$20.18
Vibrating Horn With Grill, 0.13 A, 120 V Ac @ 50/60 HZ, 2-1/8 In Overall Width, 5 In Overall Height, 2.60 LB
$140.89
Low-Current, High Decibel, Ac Vibrating Horn For Heavy-Duty Use and Is Ul Listed to Nema 4X Enclosure Requirements. The Die-Cast Weatherproof Box Has A Durable, Corrosion Resistant, Electrostatic Heat Flowed Powder Epoxy Gray Finish. May Be Used For Indoor Applications.
$188.33
Builder Chimes Kit, Illuminated Pushbutton, White, 0.625 A, 16 V Ac, 1.9 LB/Ea
$24.85
Hotel Room Annunciator Kit, 0.125 A, 24 to 120 Vac, 24 V DC, 92 DB At 1 M;82 DB At 10 FT Sound Level, Clear, 4-1/2 In Overall Width, 4-9/16 In Overall Height, 0.46 LB
$179.48
Signaling Transformer, 120 V Ac, 8/16/24 V, 20/30/30 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.45 LB/Ea
$35.18
Low Volt Pushbutton
$7.71
Indicator, 0.108 A, 120 V Ac @ 50/60 HZ, Polycarbonate Lens Material, Red, -31 °F Operating Temperature, -150 °F Operating Temperature, 4-6/32 In Diameter, 4-7/32 In Overall Height, 0.9 LB
$329.14
123A Series Ac Midi Vibrating Horns Are Designed Primarily For Security Systems and For Signaling Devices On An Oem Basis.
Low Voltage, Panel Mount Push Button. Locknut Mounting. Protruding Center. Black.
$17.39
20
Popularity
Default