Add More Items
View All Quick Selects
Below you can add an image for 'GB Electrical' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Staple, 9/16 In Size, Graphite Metallic Steel, 1-1/4 In Length, 10 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$19.38
Per 1,000
Staple, 1/2 In Size, Graphite Metallic Steel, 0.5 In Length, 1 LB
$17.02
Look up electrical slang terms on our sponsored website www.electricalslang.com.
Staple, 9/16 In Size, Graphite Metallic Steel, 0.6 In Length, 1 LB
$16.80
$18.58
Staple, 1/2 In Size, Plastic, White, 0.75 In Length, 0.02 LB
$54.76
Staple, 1/2 In Size, Graphite Metallic Steel, 1 In Length, 10 LB
$16.32
Staple, 1/2 In Size, Metal;Polyethylene (Insulator) Material, Graphite Metallic, 0.6 In Length, 1 LB
$26.92
Staple, 3/16 X 1-3/8 In Size, Carbon Steel, Graphite Metallic, 1-3/8 In Length, 10 LB
$3.06
Per 100
Gardner Be 12-1H1BU Hex-Lok Ultra T
$62.11
Staple, 1-1/16 X 1-7/16 In Size, Carbon Steel, Graphite Metallic, 1-7/16 In Length, 10 LB
$61.01
9/16" Metal Insulated Staple 100/Box
$7.00
Staple, 1-5/8 In Size, Carbon Steel, Graphite Metallic, 2-1/8 In Length, 10 LB
$124.56
Gardner Be Msi-550 Insulated Staple
$31.60
Crimp On Wire Connector, (2) #16 Awg Conductor Size, (2) #10 Awg;(1) #12 Awg Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 10 LB
$149.40
Staple, 9/16 In Size, Graphite Metallic Steel, 2.5 In Length, 0.06 LB
$19.62
Crimp Wire Connector, (2) #16 Awg Conductor Size, (2) #10 Awg;(1) #12 Awg Conductor Size, Copper Conductor Material, Copper Insulation Color, 19/64 In Overall Width, 3/8 In Overall Height, Crimp Terminal, 600 V, 0.002 LB
$155.25
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 1 LB
$0.53
Each
Staple, 1/2 In Size, Graphite Metallic Steel, 2.5 In Length, 10 LB
$17.74
Crimp On Wire Connector, (3) #12 Awg Conductor Size, (4) #10 Awg Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 0.0033 LB
$135.54
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 4 LB
$0.57
20
Popularity
Default