Add More Items
View All Quick Selects
Below you can add an image for 'clamp meters' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.78 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$144.23
Each
Klein Tools CL600 Electrical Tester Is An Automatically Ranging True Mean Squared (TRMS) Digital Clamp Meter Measures Ac Current Via The Clamp, and Measures Ac/DC Voltage, Resistance, Continuity, and Tests Diodes Via Test-Leads. Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters Loaded With Innovative, Time-Saving Features.
Nacogdoches Availability: Out Of Stock
$84.57
Klein Tools CL120 Clamp Meter Is An Automatically Ranging Digital Clamp-Meter That Measures Ac Current and NCVT Via The Clamp, and Ac/DC Voltage, Resistance and Continuity Via Test-Leads. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Time-Saving Features.
$69.38
Clamp Meter, 1.7% (Ac Current);1.2% (Ac Voltage);0.5% (DC Voltage);1% (Resistance) Accuracy, Alkaline, 600 A, 70 to 600 V Ac, Battery Powered, 1.05 LB, 2 Yr Warranty
$136.72
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
$102.54
Ideal 600A Ac/DC TRMS Clamp Meter
$174.34
Klein Tools MM325 Multimeter Is A Manual-Ranging Multimeter That Measures Ac/DC Voltage, DC Current, and Resistance. It Can Also Test Batteries, Diodes, and Continuity. Klein Tools’ Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Innovative, Time-Saving Features.
$38.45
Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.74 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
$120.71
The CL220 Measures Ac Current and NCVT Via Clamp and Ac/DC Voltage, Resistance, and Continuity Via Test-Leads, and Temperature With Thermocouple. The Meter Features Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology For Accuracy. Additionally, A Backlit LCD Makes Viewing In Low Light Easy.
$84.75
Ideal 400A Ac TRMS Clamp Meter
$83.97
The CL900 Electrical Tester Is An Auto-Ranging, True Root Mean Square (TRMS) Digital Clamp Meter. It Measures Ac/DC Current Via The Clamp and Measures Ac/DC Voltage, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance, and Tests Diodes Via Test-Leads. It Features A Low Impedance (Loz) Mode For Identifying and Eliminating Ghost or Stray Voltages, and Has A Dedicated Mode For Capturing Inrush Current.
$203.04
Klein Tools CL320 Clamp Meter Is An Automatically Ranging True Root Mean Square (TRMS) Digital Clamp Meter That Measures Ac Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Tests Diodes Via Test-Leads, and Temperature Via A Thermocouple Probe. Features Include Auto Range to Improve Efficiency and Speed When Making Measurements Diode Test to Troubleshoot Malfunctioning Diodes Max/Min to Understand The Variability From Average Of An Electrical P
$97.33
Ideal, Clamp Meter, Tightsight, 760 Series With TRMS, Capacitance, Frequency, Resistance: 0 to 999.9 Ohm , 1000 to 9999 Ohm At 1.5PCT + 5 Accuracy, Capacitance: 0 to 999.9 MFD At 5 PCT Plus 15 Accuracy, Display: 4 Digit LCD With 9999 Counts For Both Displys With 41 Segment Analog Bar Graph On Front Display
$297.00
Ideal, Clamp Meter, Tightsight, 760 Series With TRMS, Capacitance, Frequency, Resistance: 0 to 999.9 Ohm , 1000 to 9999 Ohm At 1.5PCT + 5 Accuracy, Capacitance: 0 to 999.9 MFD At 5 PCT Plus 15 Accuracy, Display: 4 Digit LCD With 9999 Counts For Both Displays With 41 Segment Analog Bar Graph On Front Display
$324.64
Ideal 400A Ac/DC TRMS Clamp Meter
$125.97
The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms With Iflex Clip.
Total Availability: Out of Stock
$771.68
Specific For Hvac Applications, This Banana Plug Adapter (and Other Klein K-Type Accessories) Extend Working Temperature Ranges For Klein’S Hvac Digital Multimeters and Clamp Meters. These Accessories Work With All Klein Digital Multimeters and Clamp Meters That Measure Temperature, As Well As Any Other Brand With Meters That Measure Temperature. Other Accessories Include Temperature Pipe Clamp, High Temperature Thermocouple Wire, and Temperature Probe.
$11.03
1000A Acdc TRMS Clamp Multimeter W/ Motor Testing
$407.06
The Klein Tools Multimeter Carrying Case Is Part Of A Full Line Of Test and Measurement Products Designed From The Ground Up By Electricians For Electricians. The Case Has Exceptional Resistance to Abrasions, Punctures and Tears. This Heavy-Duty Carrying Case Offers Convenient Storage For Klein Tools Clamp Meters, Digital Multimeters and Other Test and Measurement Products.
$37.06
This Clamp Meter Is Easy to Use, Stand-Alone, and Features An 18-Inch Flexible Clamp That Allows Access Into Panels and Hard to Reach Areas (Bundled Wires, Awkward Conductors, and PLC Cabinets). True RMS Readings With Cativ 600V or Catiii 1000V Safety Rating. Features Backlit LCD Display, Auto-Power Off After 15 Minutes, Max/Min, Hold, Auto-Ranging and Low Battery Icons.
$106.29
20
Popularity
Default