Add More Items
View All Quick Selects
Below you can add an image for 'Telecom - Voice, Data, & Video Equipment' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Use The Nsi Gbial-126-4414-WC Intersystem Bonding Connector For Intersystem Bonding Of Power and Communication (Phone, Cable and Satellite) Grounding Systems. This Aluminum Bonding Connector Is Dual-Rated For Copper or Aluminum Conductors, Comes With Four Circuits and Accommodates Wires In The Range Of 2 to 6 Awg. Corrosion-Resistant Stainless-Steel Screws Hold The Wiring In Place and A Convenient Lay-In Feature Eliminates The Need to Cut or Splice to Main Electrode As Well As Disassembling Ground Rod to C
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$28.74
Each
Ideal, Crimp Connecter, Conductor Range: 1/14 Awg With 1/18 Awg Min, 2/10 Awg With 2/14 Awg Max, Finish: Zinc-Plated, Material: Steel, Copper Sleeves, Voltage Rating: 600 V, Model Number: 410, Model: 410
$427.27
Per 1,000
Modular Plug, Colorless, 0.01 LB
$70.49
Per 100
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel, 1.25", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
$285.41
Intersystem Bonding Bridge Intersystem Bonding Bridge Bonds #6 - #4 Bare Copper Main Up to (6) #10 - #14 Sol or STR
$1,153.74
$58.37
Keystone Insert, Type F Connector, White, Wall Mount, 0.0400 LB/Ea
Nacogdoches Availability: In Stock
$2.42
Single Gang Oversized Wall Plate, 1-Port, White
$1.66
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Supports Cable From #12 Wire Thru 1/4" Plain or Threaded Rod, Cable to Wire and Rod Fastener, Cable Mount, 3/4" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 25 LBS, Steel
$483.55
High Density Poluethylene Duct, 1-1/4 In Trade Size, 7000 FT Length, Orange, 0.15 LB/Ea
$167.78
Per 100 Feet
The NNC37X37WH2 Halogen-Free Wide Slot Wiring Duct Is Used to Route, Protect, and Manage Wires Near Sensitive Electronic Equipment and In Environments Where Heat Resistance or Public Safety Is A Concern. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 95°C (203°F). Halogen-Free, Polyphenylene Oxide (Ppo). Mounting Holes Provided. 1.41" X 1.46" (35.8 MM X 37.1 MM) and 6.6' (2 M) Long. Cover Included. Color White. 5 Pieces Per Package.
$39.37
Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
$6.89
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
$986.40
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.11 LB
$3.38
Surface Raceway, Ivory, PVC Material, 6 FT Length, 1-1/4 In Width, 3/4 In Height, Tamper Resistant
$2.83
Per Foot
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$89.40
E-Z-Ground C-Taps Copper Compression Connector For Cable Range #6 Sol. - #2 STR., Tap #6 Sol. - #2 STR.
$7,404.71
Barrier Strip, Electrical Application, 6 In Height, 120 In Length, Made In Usa, Aluminum Material, Screw Mount Mounting Type, Furnished With Four #10 X 1/2" Plated Self-Drilling Screws and A 99-9982 Barrier Strip Splice. Special Features, Flat Style, 5 In Width
$164.91
Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42
$16.18
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.062LBS, Flexible Conduit/Cable Fasteners, .13" Min, .25" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, M8 Rod Size, Accepts 10/3, Romex W Ground, Zinc Plated
$89.39
20
Popularity
Default