Add More Items
View All Quick Selects
Below you can add an image for 'Lighting Parts, Wiring & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$14.95
Each
Recessed Housing, 120 V Ac, 90 W, Aluminum, 13.75 In Length, 2.2299 LB
Nacogdoches Availability: Out Of Stock
$17.34
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT560WH6930|Cooperlighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|Halo - Cooper Lighting LT560WH6930|Halo - Recessed LT560WH6930
$11.59
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
$25.81
Remodel Non-Ic Housing, 120 V Ac, 500 Ma, 60 W, Recessed Mount, 13.5 In Length, 8.375 In Width, 6 In Height, 1.59 LB
$16.71
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.5 In Length, 1.65 LB
$18.17
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
$19.71
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
$395.10
Per 100
Adjustable Eyeball & Self-Flange Ring, Recessed Mount, 9.7 In Length, 9.4 In Width, 11.4 In Height, 0.95 LB
$15.76
Wire Guard, White, 4 FT Length, 6 In Width, 4.375 In Height, 1.7 LB
$23.05
Receptacle With Plastic Housing and Bracket, 120 to 480 V Ac, 15 A, Bracket Mount, 0.6 LB
$36.66
Non-Shunted Socket Kit
$8.86
$6.42
Recessed Retrofit Module-Trim, 120 V Ac, White, 8.7 In Length, 8.7 In Width, 6.3 In Height, 0.97 LB
$19.29
Epco, Tube Guard End Cap, End Cap, Color: Black, Number Of Pieces: 48, Compatibility: T12 Tubes
$74.81
Low Profile Sconce Box. Installs With A 4" Hole Saw On 1/2" or 5/8" Drywall. 5 Cu. In.
$640.77
Universal Voltage Power Pack, 120/277 V Ac, 20 A, 50/60 HZ, Plastic (Enclosure) Material, 5 Yr Warranty, 2.91 In Width, 1.673 In Height, 5.6 Oz
$42.53
Observed Trim Ring, Plastic, White, Recessed Mount, 6 In (Id);8 In (Od) Diameter, 9.1 In Length, 10.0 In Width, 0.8 In Height, 0.2 LB
$17.96
Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 In Length, 7.5 In Width, 4.75 In Height, 0.98 LB
$56.50
Hook With Safety Screw Type; 2-1/2 Inch; Male Hub Type; Application Industrial
$21.70
20
Popularity
Default