16501 - Metal Safety Cage

Epco

  • $15.90 (Each)
  • $15.90 (Each)

  • $190.80 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16501
Manufacturer
Epco
Manufacturer's Part Number
16501
Description
Metal Safety Cage
Epco, Safety Cage, Safety Gage, Material: Metal, For Use With: Edison-Base Lamp Holder
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
780321165014 / 00780321165014
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.90 (Each)
Standard Packaging
$190.80 (Per 12)
Resources
Images
 
 
16501 - Small Image
 
16501 - Large Image
Other Links
 
 
16501 - Other
Brochures
 
 
16501 - Brochure
Attachments
 
 
16501 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
LP HDR MTL Saft CG
Description
METAL SAFETY CAGE
extra long description
EPCO 16501 LP HDR MTL SAFT CG
Long Description
EPCO, Safety Cage, Safety Gage, Material: Metal, For Use With: Edison-Base Lamp Holder
Special Features
Safety Cage, Metal
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16501
GTIN
00780321165014
UPC
780321165014
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Lamp Holders
Packaging
Weight per each
0.35
Carton
1
Package
12
Uses, Certifications, and Standards
Application
RESIDENTIAL, COMMERCIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat