17090 - *Delisted* 96" T12 Tube Guard

Epco

  • $8.58 (Each)
  • $8.58 (Each)

  • $205.93 (Per 24)

  • $858.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17090
Manufacturer
Epco
Manufacturer's Part Number
17090
Description
*Delisted* 96" T12 Tube Guard
Tube Guard, Clear, Polycarbonate Material, Bi-Pin Base, 93.1 FT Length, 1.66 In Diameter, 0.542 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321170902 / 00780321170902
Weight per unit
0.542 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.58 (Each)
Carton
$8.58 (Each)
Standard Packaging
$205.93 (Per 24)
Resources
Images
 
 
17090 - Small Image
 
17090 - Large Image
 
17090 - Large Image
Other Links
 
 
17090 - Other
Brochures
 
 
17090 - Brochure
Attachments
 
 
17090 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Clear
Base Type
Bi-Pin
Dimensions and Weight
Length
93.1 ft
Diameter
1.66 in
Descriptions
Long Description
Tube Guard, Clear, Polycarbonate Material, Bi-Pin Base, 93.1 ft Length, 1.66 in Diameter, 0.542 lb
Product Type
Tube Guard
Features
The Standard Tube Guard is a light stabilized polycarbonate and has 0% transmittance below 365 nanometers (Clear Tube Guards only). Available Colors: Clear, Amber, Red, Green, Yellow, and Blue. Available Sizes: T5, T8 and T12.
Short Description
96" T12 Tube Guard, Clear, Polycarbonate
Special Features
Commercial Kitchen;Elevator Shaft
Description
*DELISTED* 96" T12 TUBE GUARD
extra long description
EPCO 17090 TBE GRD CLR T12 8FT BLK
Additional Information
for use with
Fluorescent Lamp
package quantity
1 BX;24 CA
Manufacturer Information
Brand
Epco
Manufacturers Part Number
17090
GTIN
00780321170902
UPC
780321170902
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
T12 Tube Guard
Packaging
Weight
0.542 lb
Weight per each
0.542
Carton
1
Package
24
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat