1054B0X - Socket Extender Med Base Bulb Ext 1.375"

Eaton

  • $8.06 (Each)
  • $8.06 (Each)

  • $2,015.00 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1054B0X
Manufacturer
Eaton
Manufacturer's Part Number
1054-BOX
Description
Socket Extender Med Base Bulb Ext 1.375"
Socket Extender, Medium Base, 660 W, Porcelain Material, Black, 1.50 In Diameter, 2.36 In Height, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664298806 / 00032664298806
Weight per unit
0.074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.06 (Each)
Standard Packaging
$2,015.00 (Per 250)
Resources
Images
 
 
1054B0X - Large Image
 
1054B0X - Large Image
 
1054B0X - Large Image
 
1054B0X - Large Image
Attachments
 
 
1054B0X - Specification Sheet
Other Links
 
 
1054B0X - Other
 
1054B0X - Other
 
1054B0X - Other
Brochures
 
 
1054B0X - Brochure
Specifications Sheets
 
 
1054B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain
Material, Color, and Finish
Base Type
Medium
Color
Black
Dimensions and Weight
Diameter
1.50 in
Height
2.36 in
Descriptions
Description
SOCKET EXTENDER MED BASE BULB EXT 1.375"
Features
Socket Extension Keyless one piece screwshells with porcelain bases.
Short Description
Socket Extender, Medium, 660W, Porcelain
Product Type
Socket Extender
Long Description
Socket Extender, Medium Base, 660 W, Porcelain Material, Black, 1.50 in Diameter, 2.36 in Height, 0.07 lb
Special Features
Socket Extension Keyless One Piece Screwshells with Porcelain Bases;Socket Extender Medium Base Bulb Extender 1.375 in
extra long description
EWD 1054-BOX Socket Extender Med Ba
Additional Information
package quantity
1 ct
Standards Met
Ul Listed
dimensions
1.4460 IN X 1.4460 IN X 1.4460 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
1054-BOX
sub brand
Arrow Hart
GTIN
00032664298806
UPC
032664298806
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder socket extension
Packaging
Weight
0.07 lb
Weight per each
0.074
Carton
1
Package
250
Uses, Certifications, and Standards
standard
NOM,UL Listed,CSA Certified,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat