Add More Items
View All Quick Selects
Below you can add an image for 'Selector Switch Complete Assemblies' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Selector Switch, 10250T Series, 2 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.2 In Size, Non-Illuminated, 0.25 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$84.62
Each
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2.1 In Size, Non-Illuminated, 0.25 LB
$131.18
Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only
$249.54
Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2 In Size, Non-Illuminated, 0.25 LB
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Momentary, Non-Illuminated, Bezel: Silver, Button: Black, IP66, Nema 4X, 13, Two-Position, V, 100, 000 Operations
$22.44
Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy Duty, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Knob, Black Actuator
Nacogdoches Availability: Out Of Stock
$146.13
Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left
Selector Switch Assembly, 10250T Series, 2 Positions, Knob Actuator, 1NO-1NC Contact Configuration, Maintained Switch Action, Black (Actuator), 7 X 6 X 3 In Size, Non-Illuminated, 0.43 LB
$149.04
Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 2MAINTAINED Switch Action, Black (Actuator), 7 X 5 X 3 In Size, Non-Illuminated, 0.1 LB
$146.19
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator Point-Of-Purchase Unit, 22.5 MM, Knob, Momentary, Non-Illuminated, Bezel: Silver, Button: Black, 1NO/NC, IP66, Nema 4X, 13, Three-Position, 100, 000 Operations
$64.13
Eaton M22 Modular Pushbutton, M22, Modular Pushbuttons, 22.5 MM, Selector Switch, Knob, 1NO-1NC, Non-Illuminated, Two-Position, Black, Maintained, Point-Of-Purchase Unit, Silver Bezel, IP67, IP69K, Nema 4X, 13
$48.94
Sealed Switch, Eds Series, Front Operated Lever Actuator, Black, Nylon 6/6 Material, 5-7/8 X 3-1/2 X 2-11/16 In Size, 8.5 LB
$723.95
Brass/Nickel Double Pole Double Throw 10 Amp Switch With Bat Shaped On-Off Toggle Pull - 10 Amp At 125 Vac and 20 Amp At 250 Vac
$22.36
Eaton M22 Modular Pushbutton, M22 Modular Selector Switch Operator, 22.5 MM, Knob, Maintained, Illuminated, Bezel: Silver, Button: Green, IP66, Nema 4X, 13, Three-Position, Light 100, 000 Hours, Button 100, 000 Operations
$28.69
Switch Operator, 10250T Series, 2 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 1 Cam Code, 1.9 X 1.9 X 2.3 In Size, Non-Illuminated, 0.2 LB
$87.76
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With One 3/4" Hub, Feraloy Iron Alloy, 1, Single-Gang, Single-Pole, 120-277V, Factory Sealed, Dead End, Single-Pole, 3/4", 120-277 Vac
$702.52
Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 1MAINTAINED Switch Action, Black (Actuator), 7 X 6 X 3 In Size, Non-Illuminated, 0.43 LB
$251.31
Switch Operator, 10250T Series, 3 Positions, Lever Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.8 X 1.9 X 2.2 In Size, Non-Illuminated, 0.2 LB
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, Cam 3, 60° Throw, Black Actuator, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Lever
Eaton M22 Modular Pushbutton, M22 Selector Switch, Completed Device, 22.5 MM, Knob, Three-Position, Maintained, Non-Illuminated, Bezel: Black, Button: Black, 2NO-2NC, IP67, IP69K, Nema 4X, 13
$57.63
20
Popularity
Default