Add More Items
View All Quick Selects
Below you can add an image for 'Gen Purpose Wiring Devices - Misc Wiring Devices' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V Ac, #14 to #10 Awg Compatible Wire Size, 1.21 (L) X 1.90 (W) X 3.60 (H) In, Rubber Material, 5 In Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$5.68
Each
Wiring Device Spacer, Polyethylene Material, 0.18 LB
$16.71
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
$73.79
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Flush, 120V, Side and Push, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
$121.44
Per 100
Toggle Lighted Switch, 1 Pole, 15 A, 120 V Ac, 0.75 (W) X 0.88 (D) In, Screw Connection, Wall Mount, Brown, -20 °C Operating Temperature, +60 °C Operating Temperature, Framed Toggle Actuator, 0.1 LB
Selecta; Boot; Material: Silicone Rubber; Size: 0.938 In - 23.810 MM Height; Thread Size: 15/32 - 32NS In-MM
Nacogdoches Availability: Out Of Stock
$7.30
Lamp Guard, 600 V Ac, 5.18 (L) X 6.50 (H) In, Thermoplastic, Screw Connection, Screw Mount, Yellow, 2 LB
$3.68
Terminal Box, 100 A, 600 V Ac, (5) #14 to #1/0 Awg Compatible Wire Size, 17-1/2 (W) X 9-3/4 (D) X 3-1/2 (H) In, Steel, Polyester Powder Coated, Lug Mount, 13 LB
$466.57
Terminal Box, 200 A, 600 V Ac, (3) #1/0 Awg to 250 Kcmil;(3) #12 Awg to #1/0 Awg Compatible Wire Size, 14-1/2 (W) X 4-3/4 (D) X 21-1/2 (H) In, Steel, Zinc Coated, Lug Mount, 19 LB
$416.08
Mounting Bracket, 2 Gang, 4.185 (L) X 1.1750 (W) X 5.460 (H) In, Plastic, Screw Mount, Black, 0.07 LB
$294.67
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 LB
$4.49
Motor Disconneter, 2 Poles, 30 A, 600 V Ac, 1.753 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.31 LB
$47.04
Low Voltage Bracket For New Construction. Mounts Vertical On Wood or Metal Studs. Non Metallic. Single Gang. For Class 2 Low Voltage Wiring. Built In 3/4" Knockout.
$168.84
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Flush, 120V, Back and Side, Push Wire, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
$250.00
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, Ivory, 0.0004 LB
Eaton Decorator Wallplate Adapter, Flush Mount, Light Almond, Blank, Thermoplastic
$621.71
Eaton Switch Lever Guard, 0.25 In Padlock Holes
$11.00
P&S L2030MBOOT WP Boot TL Plug 20/3
$17.09
40A 2POLE Single Phase Motor Disconnect
$76.56
P&S L2030FBOOT WP Boot TL Conn 20/3
$19.70
20
Popularity
Default