Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Fans (Paddle Fans) & Components' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fan Box, Plastic, Black, 4.236 In Overall Width, 4.250 In Overall Height, 0.250 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$675.64
Per 100
Ceiling Box, Steel, 4.000 In Overall Width, 2.674 In Overall Height, 1.775 LB/Ea
$2,348.75
Fan Box, Plastic, Black, 4.250 In Overall Width, 4.250 In Overall Height, 0.138 LB/Ea
Nacogdoches Availability: Out Of Stock
$511.46
Ceiling Fan and Fixture Boxes. Ul Listed For 70LB Fan, 200LB Fixture and Csa Listed For 50LB Fan, 50LB Fixture. 2 Hour Fire Rating. For 1/2" or 5/8" Drywall. 6.0 Cu.
$598.32
Round Fan/Fixture Vaportight Box, Volume 26 Cubic Inches, Diameter 4 Inches, Depth 2-3/4 Inches, Color Black, Polycarbonate, Mounting Means #3 Bracket, Mounting Means 16 Inch to 24 Inch Adjustable Hanger Bar
$5,304.94
Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.204 LB/Ea
$607.75
Nail-On Fan Box, Plastic;Steel, 4.250 In Overall Width, 4.250 In Overall Height, 0.668 LB/Ea
$1,245.86
22.5 Ci 4 In RND Unv HGR KLMP 35 LB Fan
$2,328.05
Saf-T-Bar, Metal Material, Silver, Tee Shape, 3.62 In Overall Length, 24 In Overall Width, 2.38 In Overall Height, 2.23 LB
$18.27
Each
Steel Fan and Fixture Box With Adjustable Mounting Bracket For Existing Construction. Adjusts From 16" to 24" On Center Spacing. 2" Deep Box. 20.0 Cu. In.
$4,632.90
Steel Pan Box, Fan and Fixture Rated Mounting Boxes. 70LB Fan, 200LB Fixture Rated. For 1/2" and 5/8" Drywall. 6.0 Cu. In.
$686.00
Low Pro Nail-On Fan Box, Plastic;Steel, 5.790 In Overall Width, 4.240 In Overall Height, 0.688 LB/Ea
$1,737.19
Ceiling Fan, Steel, Antique Bronze, Brown, 3/4 In Shaft Diameter, 1 In Diameter, 12 In Overall Length, 0.75 In Overall Width, 12 In Overall Height, 1.8 LB
$23.11
Fan Box, Steel, 4.250 In Overall Width, 6.000 In Overall Height, 1.025 LB/Ea
$17.97
Fan Box, Plastic, Black;Silver, 4.233 In Overall Width, 2.548 In Overall Height, 1.460 LB/Ea
$2,087.29
Fan and Fixture Mounting Box For New Construction. Fits Cathedral Ceilings Up to 80 Degrees or Larger. 70LB, 200LB Fixture. Paintable Textured Finish. 14.5 Cu. In. 8" Square Mounting Surface Handles Fans With Larger Canopies. Expandable Bracket Holds Box Securely Between Joists.
$165.53
Fan Mounting Box, Plastic, 6.250 In Overall Width, 6.250 In Overall Height, 0.270 LB/Ea
$840.33
Ceiling Fan Box, Plastic, 7.881 In Overall Width, 7.881 In Overall Height, 0.898 LB/Ea
$4,138.32
52 Inch Airpro Fan With 5 Reversible Cherry or Natural Cherry Blades, Brushed Nickel Finish, and 30 Year Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch, Additionally, The Fan Can Be Installed With No Downrod to Accommodate Lower Ceilings. Quick Install Canopy Securely Holds Fan For Wiring During Installation.
$126.90
52 Inch Airpro Fan With 5 Reversible Medium Cherry or Classic Walnut Blades, Antique Bronze Finish, and 30 Year Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch, Additionally, The Fan Can Be Installed With No Downrod to Accommodate Lower Ceilings. Quick Install Canopy Securely Holds Fan For Wiring During Installation.
20
Popularity
Default