Add More Items
View All Quick Selects
Below you can add an image for 'Ceiling Fan Parts & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fan Box, Plastic, Black, 4.236 In Overall Width, 4.250 In Overall Height, 0.250 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$675.64
Per 100
Ceiling Box, Steel, 4.000 In Overall Width, 2.674 In Overall Height, 1.775 LB/Ea
$2,348.75
Fan Box, Plastic, Black, 4.250 In Overall Width, 4.250 In Overall Height, 0.138 LB/Ea
Nacogdoches Availability: Out Of Stock
$511.46
Pancake Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.136 LB/Ea
$598.32
Fan Box, Plastic, 4.250 In Overall Width, 4.250 In Overall Height, 0.204 LB/Ea
$607.75
Nail-On Fan Box, Plastic;Steel, 4.250 In Overall Width, 4.250 In Overall Height, 0.668 LB/Ea
$1,245.86
Ceiling Fan Box, Steel, 4.250 In Overall Width, 4.250 In Overall Height, 0.400 LB/Ea
$686.00
Saf-T-Bar, Metal Material, Silver, Tee Shape, 3.62 In Overall Length, 24 In Overall Width, 2.38 In Overall Height, 2.23 LB
$18.27
Each
Steel Fan and Fixture Box With Adjustable Mounting Bracket For Existing Construction. Adjusts From 16" to 24" On Center Spacing. 2" Deep Box. 20.0 Cu. In.
$4,632.90
Low Pro Nail-On Fan Box, Plastic;Steel, 5.790 In Overall Width, 4.240 In Overall Height, 0.688 LB/Ea
$1,737.19
Fan Mounting Box, Plastic, 6.250 In Overall Width, 6.250 In Overall Height, 0.270 LB/Ea
$840.33
Fan and Fixture Mounting Box For New Construction. Fits Cathedral Ceilings Up to 80 Degrees or Larger. 70LB, 200LB Fixture. Paintable Textured Finish. 14.5 Cu. In. 8" Square Mounting Surface Handles Fans With Larger Canopies. Expandable Bracket Holds Box Securely Between Joists.
$165.53
Ceiling Fan Box, Plastic, 7.881 In Overall Width, 7.881 In Overall Height, 0.898 LB/Ea
$4,138.32
Fan Box, Steel, 4.250 In Overall Width, 6.000 In Overall Height, 1.025 LB/Ea
$17.97
Fan Box, Plastic, Black;Silver, 4.233 In Overall Width, 2.548 In Overall Height, 1.460 LB/Ea
$2,087.29
Steel Octagonal Fan and Fixture Mounting Box. 70LB Fan Rated, 200LB Fixture Rated. 2" Box Depth. 20.0 Cu. In.
$17.34
Lke 2 Hole Cap, Nut & Finial In Aged Bronze Textured
$7.80
Acc. Cap & Finial For LK8, 9, 12, 14 Oiled Bronze
22.5 Ci 4 In RND Unv HGR KLMP 35 LB Fan
$2,328.05
L-Shaped Fan and Fixture Mounting Box. 70LB Fan, 200LB Fixture Rated For 1/2" or 5/8" Drywall. 18.3 Cu. 2 Hour Fire Rating.
$12.14
20
Popularity
Default