Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent A-Line A, P, PS Shape Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge, 200 WTT, 120 V, 3405 LM, 2900 KV, 2.625 In Diameter, 5.37 In Length, Medium Screw (E26) Base, 750 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3.42
Each
Ge Arcstream PS35
$16.58
Ge Crystal Clear 300/266 Watt PS25 1-Pack
$7.74
A-Line Incandescent Lamp, 2950 K, 6120 LM Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 H Average Life, Medium Base, Non Dimmable, 3.125 In Diameter, 6.93 In Length, 0.22 LB
$11.21
Ge A15
$1.70
A-Line Incandescent Lamp, 300 LM Brightness (Lumens), 40 W, 130 V, Clear, 1500 H Average Life, Medium Base, Non Dimmable, 0.08 LB
$0.96
Incandescent A21 Bulb Shape Traffic Signal Clear Medium Brass Base 116WATT 130volt
$3.19
Incandescent A21 Bulb Shape Recessed Ceiling Standard Coat Medium Aluminum Base 200WATT 130volt
$5.14
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package
$18.23
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package
$19.30
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt
$17.20
Incandescent A15 Bulb Shape Appliance Clear Medium Aluminum Base 40WATT 120VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
$2.67
Incandescent A21 Bulb Shape Traffic Signal Super Saver Krypton Filled Clear Medium Brass Base With Heat Reflector 69WATT 130volt
$12.65
Gel 40A15/F/CD 27495 Incandescent L
$1.67
75W A19 Frost 130V Rough Service
$0.99
Ge Rough Service Work Light 100/89 Watt A19 1-Pack
$1.85
Ge, 15 WTT, 130 V, 115 LM, 1.875 In Diameter, 3.5 In Length, Medium Screw (E26) Base, 2500 HR Average Life
Ge Appliance 40 Watt A15 1-Pack
$2.26
60A/Y-2/10PK 120
$1.94
Lamp, Shatter-Resistant, Incandescent, 75A19 If/RS/VS 120-130V (PK X 12), 75 Watts, 130 Volts, 712 Initial Lumens, 100 Cri, A19 Shape, 2.38 In Dia, 3.94 In Long, A19 Bulb, Medium (E26) Base, 1700 Avg Life HRS, Pfa Coating
$5.15
20
Popularity
Default