85132 - 1 GHZ 2-Way Cable TV/General Purpose Splitter

Ideal

  • $5.22 (Each)
  • $5.22 (Each)
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
85132
Manufacturer
Ideal
Manufacturer's Part Number
85132
Description
1 GHZ 2-Way Cable TV/General Purpose Splitter
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75  Resistance, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/EAN/GTIN
783250851324 / 0783250851324 / 00783250851324
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Resources
Images
 
 
85132 - Large Image
 
85132 - Small Image
 
85132 - Large Image
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
IDEAL 85-132 2-WAY SPLITTER 5-1 GHZ
Product Type
2-Way Cable TV/General Purpose Splitter
Long Description
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHz to 1 GHz, 85-132 Model, 75  Resistance, 0.18 lb
Features
High performance 1 GHz Digital Splitters are used for splitting a single coax line into 2, 3, 4, or 8 lines. These splitters are designed for applications that operate in the 5 MHz to 1 GHz range, which include: Digital/HD Cable TV, Broadcast (over the air) TV, CCTV, and other general purpose coaxial cable splitting requirements. All splitters include an internal printed circuit board design inside of a nickel plated zinc die cast housing which helps to improve overall splitter performance in return loss,
Short Description
2-Way Cable TV/General Purpose Splitter, 1 Input, 2 Output, 5 MHz to 1 Ghz
Special Features
Features: High Performance;Welded Resisters and Capacitors Filter Out Signal Variations and Provide a Cleaner, Stronger Signal;Printed Circuit Board Design Helps Maintain a Constant RF Performance;Soldered Backs Provide Higher RFI Shielding;Splitting of Digital Cable Signal Up to 1ghz on F Type Coax Runs
Description
1 GHZ 2-WAY CABLE TV/GENERAL PURPOSE SPLITTER
Additional Information
Number of Inputs
1
Number of Outputs
2
Number of Ports
3
Single/Multimode
Single
Resistance
75 
package quantity
10 CT;5 PK
Frequency Range
5 MHz - 1 GHz
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85132
Model
85-132
GTIN
00783250851324
UPC
783250851324
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Frequency Rating
5 MHz to 1 GHz
Application
Digital Cable TV and Standard Coax Splitting of Digital Cable Signal up to 1GHz on F Type Coax Runs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 85132.
Jump To:

Similar Items

Similar items are close alternatives to 85132, though they may not be 100% alike.

Ideal, Cable Splitter, High Performance, Frequency Range: 5 MHZ - 1 GHZ
  • Our Part #: 85133
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 85133
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.54) ·
85133 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.54

Each

QTY:
Each
Add
Ideal, Cable Splitter, High Performance, Frequency Range: 5 MHZ - 1 GHZ
  • Our Part #: 85134
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 85-134
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.97) ·
85134 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 85132 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
85-132 Ideal Industries 783250851324
45032 Morris 00601986450324
8110PL Philmore n/a

* All prices subject to change.

Begin Live Chat