TWR1LEDAL050KMV0 - 9-51W Led Trad WLPK 50K Adj Lumen Output

Lithonia Lighting

  • $157.99 (Each)
  • $157.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWR1LEDAL050KMV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
N/A
Description
9-51W Led Trad WLPK 50K Adj Lumen Output
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$157.99 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
9-51W LED TRAD WLPK 50K ADJ LUMEN OUTPUT
Manufacturer Information
Brand
Lithonia Lighting
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TWR1LEDAL050KMV0.
Jump To:

Similar Items

Similar items are close alternatives to TWR1LEDAL050KMV0, though they may not be 100% alike.

TWX Led Wall Pack Family, A Ground-Up Design That Has The Low Initial Cost Custo...
  • Our Part #: TWX2LEDAL050KMV0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWX2 LED ALO 50K MVOLT DDBTXD
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($164.54) ·
TWX2LEDAL050KMV0 - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$164.54

Each

QTY:
Each
Add
Led Wall Luminaire, Rectangular, 28 W, 3450 LM Brightness (Lumens), 12-15/16 In ...
  • Our Part #: TWR1LEDP250KMV0L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TWR1 LED P2 50K MVOLT DDBTXD M2
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($170.67) ·
TWR1LEDP250KMV0L - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$170.67

Each

QTY:
Each
Add
Led Wall Luminaire, Rectangular, 39 W, 4470 LM Brightness (Lumens), 12-15/16 In ...
  • Our Part #: TWR1LEDP350KMV0L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TWR1 LED P3 50K MVOLT DDBTXD M2
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($189.60) ·
TWR1LEDP350KMV0L - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$189.60

Each

QTY:
Each
Add
Led Wall Luminaire, Rectangular, 49 W, 5550 LM Brightness (Lumens), 12-15/16 In ...
  • Our Part #: TWR1LEDP450KMV0L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TWR1 LED P4 50K MVOLT DDBTXD M2
  • Manufacturer: Lithonia Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TWR1LEDP450KMV0L - Lithonia Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat