262622 - M18 Cordless Lith-Ion Multi-Tool Kit

Milwaukee®

  • $395.00 (Each)
  • $395.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262622
Manufacturer
Milwaukee®
Manufacturer's Part Number
2626-22
Description
M18 Cordless Lith-Ion Multi-Tool Kit
The M18™ Multi-Tool Is One Of The Most Versatile Jobsite Tools. This 18 V Cordless Oscillating Tool Is Ideal For Remodelers, Flooring Contractors, Maintenance Repair Technicians, and Electricians That Tackle Awkward Applications On Jobsites. The M18™ Multi-Tool Runs 11, 000 to 18, 000 Opm With Constant Power Technology to Maintain Speed Under Load. This Tool Includes Tool-Free Blade Change and An Universal Adapter to Be Compatible With Most Competitive Accessories On The Market Today. Milwaukee® Durability W
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242313662 / 00045242313662
Weight per unit
10.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$395.00 (Each)
Resources
Images
 
 
262622 - Large Image
 
262622 - Large Image
 
262622 - Large Image
 
262622 - Large Image
 
262622 - Large Image
 
262622 - Large Image
 
262622 - Large Image
 
262622 - Large Image
 
262622 - Small Image
Other Links
 
 
262622 - Other
 
262622 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Metal/Rubber
Dimensions and Weight
Length
13.0
Width
3.0
Descriptions
Description
M18 CORDLESS LITH-ION MULTI-TOOL KIT
extra long description
MILW 2626-22 M18 Mult-Tool Kit
Product Type
M18 Mult-Tool Kit
Features
M18 Multi-Tool Kit
Long Description
The M18™ multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18™ multi-tool runs 11,000 to 18,000 OPM with constant power technology to maintain speed under load. This tool includes tool-free blade change and an universal adapter to be compatible with most competitive accessories on the market today. Milwaukee® Durability w
Additional Information
charge time
1.0
Battery Voltage
18
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2626-22
GTIN
00045242313662
UPC
045242313662
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
10.53
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat