C118WAC - PL BX RND CLG 3.75 SWG BRKT Ow

Legrand-Pass & Seymour

  • $6.56 (Each)
  • $6.56 (Each)

  • $328.23 (Per 50)

  • $656.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C118WAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
C118WAC
Description
PL BX RND CLG 3.75 SWG BRKT Ow
Old Work Box, Thermoplastic, Black, 18 Cu.In Capacity, 1 Gang, Round, 1 Outlet, Ceiling Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007206876 / 00785007206876
Weight per unit
0.2176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Carton
$328.23 (Per 50)
Resources
Images
 
 
C118WAC - Small Image
 
C118WAC - Large Image
 
C118WAC - Large Image
Specifications Sheets
 
 
C118WAC - Specification Sheet
Attachments
 
 
C118WAC - Specification Sheet
Other Links
 
 
C118WAC - Other
 
C118WAC - Other
 
C118WAC - Other
Brochures
 
 
C118WAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
1
Shape
Round
insulation
Flush
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.71 in
Size
3.75 x 2.25 x 2.71
Descriptions
Product Type
Old Work Box
Long Description
Old Work Box, ThermoPlastic, Black, 18 cu.in Capacity, 1 Gang, Round, 1 outlet, Ceiling Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.22 lb/EA
Features
3 3/4" Round Old Work Box with Swing brackets for mounting that adjust from 1 1/4" down to 1/8". Four Auto/Clamps, Includes Device mounting holes. 50 pack.
Short Description
Old Work Box, Thermoplastic, Black, 18 cu.in
Special Features
Standard Depth Wall Plate without Unsightly Gap between Plate and Wall Surface;New Longer Wwing Brackets have Greater Reach to Clamp onto Oversize Cutouts;Combination Slotted/PhilLips Head Swing Bracket Screws;Include Exclusive Auto/Clamp Feature
Description
PL BX RND CLG 3.75 SWG BRKT OW
extra long description
P&S C118WAC PL BX RND CLG 3.75 SWG
Construction
Noryl
Additional Information
package quantity
10 CT;50 PK
for use with
In-Wall Use;In-Ceiling Use for Supporting Weights up to up to 6 lbs
Number of Outlets
1
Mounting Type
Ceiling Mount
Standards Met
UL Listed;ECCN: EAR99
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
C118WAC
sub brand
Pass & Seymour
GTIN
00785007206876
UPC
785007206876
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Plastic Box
Packaging
Weight
0.22 lb/EA
Weight per each
0.2176
Carton
50
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Ceiling Box
Mounting
Ceiling mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat