Add More Items
View All Quick Selects
Below you can add an image for 'automatic transfer switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
This 150 Amp Automatic Transfer Switch Is Used For Transferring Electrical Load From A Utility (Normal) Power Source to A Generator (Standby) Power Source. Transfer Of Electrical Loads Occurs Automatically When The Utility Power Source Has Failed or Is Substantially Reduced and The Generator Source Voltage and Frequency Have Reached An Acceptable Level. The Transfer Switch Prevents Electrical Feedback Between Two Different Power Sources (Such As The Utility and Generator Sources) and, For That Reason, Code
Total Availability: In Stock
Check local availability
Book Price
$1,213.73
Each
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,877.19
Green Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$2,761.65
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 400A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$9,033.37
This 100 Amp Automatic Transfer Switch Is Used For Transferring Electrical Load From A Utility (Normal) Power Source to A Generator (Standby) Power Source. Transfer Of Electrical Loads Occurs Automatically When The Utility Power Source Has Failed or Is Substantially Reduced and The Generator Source Voltage and Frequency Have Reached An Acceptable Level. The Transfer Switch Prevents Electrical Feedback Between Two Different Power Sources (Such As The Utility and Generator Sources) and, For That Reason, Code
$963.99
Automatic Transfer Switch, 200 A, 120 to 240 V, 2 Poles, 1 Phase, Safety Fuse, #4 Awg to 300 Kcmil Wire Size, 5.32 In Overall Length, 14.46 In: (367.3) MM Overall Width, 29.33 In (745.0) MM Overall Height, 47.3 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,277.52
Green Automatic Transfer Switch, Load Management, CHSPT2ULTRA Surge Protection, 100A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$2,081.00
Generac Three Phase Automatic Transfer Switches Are Designed For Use With Three Phase Generators That Utilize Evolution or Nexus Controllers. The Service Entrance Transfer Switches Are Open Transition and Listed to Ul 1008 For Optical Standby Applications. Enclosures Are Provided With Integrated Deadfront For Safe Operation Of The Service Disconnect. Service Disconnects Are List to Ul 489. The Service Entrance Switches Are Designed For A Single Person Installation.
$2,625.49
Eaton Universal Automatic Transfer Switch, Load Management, Service Entrance Rated, CHSPT2ULTRA Surge Protection, 200A, 120/240V, Two-Pole, Nema 3R Enclosure, 50/60 HZ, Mechanically Held Switch
$4,044.62
Generac Automatic Transfer Switches Are Designed For Use With Single Phase Generators That Utilize An Evolution or Nexus Controller. Through The Use Of Digital Power Technology (DPM), These Switches Have The Capability to Manage Up to 4 Individual Hvac (24 Vac Controlled) Loads With No Additional Hardware.
$1,024.84
$641.42
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
$488.17
Eaton Egsx Non-Se Residential Automatic Transfer Switch, 100A Standard Ats 120/240V 1-PH N3R Non-Se
$917.21
Eaton CH Transfer Switch Panel, Standard Manual Transfer Switch, For Square D QO48M60DSGP, 60A, 8 Spaces, 16 Circuits, Nema 1 Enclosure, 15 KW, Provisions For Feeder Breakers, to Opposite Phasing
$1,544.37
Eaton CH Transfer Switch Panel, Switched Neutral Manual Transfer Switch, 50A Main, 50A Emergency, 10 Circuits, Nema 1 Enclosure, 12 KW, (6) Single-Pole 15A, (2) Single-Pole 20A, (1) Two-Pole 30A Feeder Breakers, Standard T Phasing
$971.05
Eaton Transfer Switch Panel, Standard Manual Transfer Switch, 4 Spaces, 8 Circuits, Nema 3R Enclosure, 5000W, Provisions For Feeder Breakers, to Opposite Phasing
$1,148.11
Generac Automatic Transfer Switches Are Designed For Use With Single Phase Generators That Utilize Evolution or Nexus Controllers. The 100, 200 and 400 Amp Open Transition Switches Are Available In Single Phase In Both Service Equipment Rated and Non-Service Equipment Rated Configurations. The 150 and 300 Amp Open Transition Switches Are Only Available In A Service Rated Equipment Configuration.
$4,185.45
Eaton Egsx Non-Se Residential Automatic Transfer Switch, 200A Standard Ats 120/240V 1-PH N3R Non-Se
$2,227.25
100A Service Rated Automatic Transfer Switches Wit
$1,103.39
200A Service Rated Automatic Transfer Switches Wit
$1,291.70
This item is no longer available. Click to view alternate items.
20
Popularity
Default