Search Results for "time switch"

1-20 of 2000
EI600LAC - Intermatic

Time Switch, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB

  • MFR Part #: EI600LAC
  • Total Availability: 2
  • Manufacturer: Intermatic
  • Find: Similar Items
  • Pkg Sizes: 6 ($672.36) ·
EI600LAC - Intermatic Inc.

Total Availability: In Stock

8001N - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 120 V Ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.27 LB

  • MFR Part #: 8001-N
  • Total Availability: 1
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($421.01) ·
8001N - Nsi Industries

Total Availability: In Stock

1104B - Nsi

Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 208 to 277 V Ac @ 60 HZ, 40 A, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB

  • MFR Part #: 1104B
  • Total Availability: 5
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($262.57) ·
1104B - Nsi Industries

Total Availability: In Stock

1101B - Nsi

Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, 1 Pole, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB

  • MFR Part #: 1101B
  • Total Availability: 170
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($218.47) ·
1101B - Nsi Industries

Total Availability: In Stock

W400A - Tork

Electromechanical Timer Switch, 7 Day; Maximum Number Of Operations 4; Minimum On Time 3-1/2 HR; Minimum Off Time 3-1/2 HR; 4PST Switch; 40 Ampere (General Purpose/Resistive/Tungsten), 20 Ampere (Inductive); 120 Vac At 60 HZ

  • MFR Part #: W400A
  • Total Availability: 10
  • Manufacturer: Tork
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,598.78) ·
W400A - Nsi Industries

Total Availability: In Stock

EJWT - Nsi

The Tork Ejwt 24-Hour Percentage Timer Switch Is Designed For A Wide Range Of Applications In The Agriculture, Industrial, Pumping or Livestock Industries. Automate Your Home or Facility to Save Energy and Money Using The Two Control Dials, One Of Which Sets The Cycle Time and The Second Of Which Sets The Percentage Of Time That The Timer Will Be On. Featuring A Total Of 960 Different Time Combinations, This Timer Matches The Needs Of Most Industrial Applications and Meets Nema-4X Standards For Water Resis

  • MFR Part #: EJWT
  • Total Availability: 2
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($381.39) ·
EJWT - Nsi Industries

Total Availability: In Stock

8001U - Nsi

Time Switch, Steel Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB

  • MFR Part #: 8001U
  • Nacogdoches Availability: 1
  • Total Availability: 56
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,899.54) ·
8001U - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

7209A - Nsi

Time Switch With Automatic On/Off Control When Operation Is Required At The Same Time Every Day, With Optional One to Six Days Omission. The 7209A Has A Contact Rating Of 40 Amp 120/208-277VAC and SPST/DPST Switch

  • MFR Part #: 7209A
  • Total Availability: 5
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($340.69) ·
7209A - Nsi Industries

Total Availability: In Stock

TMR5F08120 - Eaton

TMR5 Series Time Delay Relays, Octal Style Terminals, 11 Pins, Off Delay (Control Switch Trigger), 0.6-60 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration

  • MFR Part #: TMR5F08120
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($280.78) ·
TMR5F08120 - Eaton Corp

Total Availability: Available from manufacturer.

TU40 - Nsi

Time Switch, 120/208/240/277 V Ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 In Overall Length, 3-1/16 In Overall Width, 8-5/16 In Overall Height, 1.76 LB

  • MFR Part #: TU40
  • Total Availability: 65
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($154.18) ·
TU40 - Nsi Industries

Total Availability: In Stock

1109A0 - Nsi

24 Hour Time Switch 120-277V SPST Outdoo

  • MFR Part #: 1109A-O
  • Total Availability: 44
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($173.94) ·
1109A0 - Nsi Industries

Total Availability: In Stock

T101 - Intermatic

Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.5999 LB

  • MFR Part #: T101
  • Total Availability: 184
  • Manufacturer: Intermatic
  • Find: Similar Items
  • Pkg Sizes: 12 ($968.28) ·
T101 - Intermatic Inc.

Total Availability: In Stock

1109A - Nsi

24 Hour Time Switch 120-277V SPST Indoor

  • MFR Part #: 1109A
  • Total Availability: 123
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($139.24) ·
1109A - Nsi Industries

Total Availability: In Stock

T103 - Intermatic

Metal Indoor Time Clock, 24 H Time Setting Mode, 2 No Contact Form, 24 H Time Setting, 125 V, 40 A, 2 Poles, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.751 LB

  • MFR Part #: T103
  • Total Availability: 97
  • Manufacturer: Intermatic
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,053.36) ·
T103 - Intermatic Inc.

Total Availability: In Stock

1104B0 - Nsi

Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 208 to 277 V Ac, 40 A, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 X 3-1/4 X 8-1/4 In Size, 3.9 LB

  • MFR Part #: 1104B-O
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($248.26) ·
1104B0 - Nsi Industries

Total Availability:

1104BPC - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, DPST Contact Configuration, 277 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 3.4 LB

  • MFR Part #: 1104B-PC
1104BPC - Nsi Industries

Total Availability:

701B - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPST Contact Configuration, 125 V, 20 A, 1 Pole, Screw Connection, Plastic, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 LB

  • MFR Part #: 701B
  • Total Availability: 16
701B - Nsi Industries

Total Availability: In Stock

ET1725C - Intermatic

7-Day 2-Circuit Electronic Control, 120-277 Vac, 2-SPST, Indoor Metal Enclosure

  • MFR Part #: ET1725C
  • Total Availability: 37
  • Manufacturer: Intermatic
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,031.90) ·
ET1725C - Intermatic Inc.

Total Availability: In Stock

ET1705C - Intermatic

7-Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure

  • MFR Part #: ET1705C
  • Total Availability: 30
  • Manufacturer: Intermatic
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,804.92) ·
ET1705C - Intermatic Inc.

Total Availability: In Stock

A530MW - Nsi

Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB

  • MFR Part #: A530MW
  • Total Availability: 67
A530MW - Nsi Industries

Total Availability: In Stock

EI600LAC - Intermatic

Time Switch, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB

MFR Part #:
EI600LAC
Manufacturer:
Intermatic
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
6 Each ($672.36)
8001N - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 120 V Ac, 20 A, 1 Pole, Beige, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.27 LB

MFR Part #:
8001-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($421.01)
1104B - Nsi

Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 208 to 277 V Ac @ 60 HZ, 40 A, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB

MFR Part #:
1104B
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($262.57)
1101B - Nsi

Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, SPST Contact Configuration, 120 V Ac @ 60 HZ, 40 A, 1 Pole, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB

MFR Part #:
1101B
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
170 Each
Pkg Sizes:
1 Each ($218.47)
W400A - Tork

Electromechanical Timer Switch, 7 Day; Maximum Number Of Operations 4; Minimum On Time 3-1/2 HR; Minimum Off Time 3-1/2 HR; 4PST Switch; 40 Ampere (General Purpose/Resistive/Tungsten), 20 Ampere (Inductive); 120 Vac At 60 HZ

MFR Part #:
W400A
Manufacturer:
Tork
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
6 Each ($2,598.78)
EJWT - Nsi

The Tork Ejwt 24-Hour Percentage Timer Switch Is Designed For A Wide Range Of Applications In The Agriculture, Industrial, Pumping or Livestock Industries. Automate Your Home or Facility to Save Energy and Money Using The Two Control Dials, One Of Which Sets The Cycle Time and The Second Of Which Sets The Percentage Of Time That The Timer Will Be On. Featuring A Total Of 960 Different Time Combinations, This Timer Matches The Needs Of Most Industrial Applications and Meets Nema-4X Standards For Water Resis

MFR Part #:
EJWT
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($381.39)
8001U - Nsi

Time Switch, Steel Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB

MFR Part #:
8001U
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
56 Each
Pkg Sizes:
6 Each ($1,899.54)
7209A - Nsi

Time Switch With Automatic On/Off Control When Operation Is Required At The Same Time Every Day, With Optional One to Six Days Omission. The 7209A Has A Contact Rating Of 40 Amp 120/208-277VAC and SPST/DPST Switch

MFR Part #:
7209A
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($340.69)
TMR5F08120 - Eaton

TMR5 Series Time Delay Relays, Octal Style Terminals, 11 Pins, Off Delay (Control Switch Trigger), 0.6-60 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration

MFR Part #:
TMR5F08120
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($280.78)
TU40 - Nsi

Time Switch, 120/208/240/277 V Ac, Plastic (Enclosure) Material, Screw Mount, 5-1/16 In Overall Length, 3-1/16 In Overall Width, 8-5/16 In Overall Height, 1.76 LB

MFR Part #:
TU40
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
65 Each
Pkg Sizes:
1 Each ($154.18)
1109A0 - Nsi

24 Hour Time Switch 120-277V SPST Outdoo

MFR Part #:
1109A-O
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
44 Each
Pkg Sizes:
1 Each ($173.94)
T101 - Intermatic

Metal Indoor Time Clock, 24 H Time Setting Mode, 1 No Contact Form, 24 H Time Setting, 125 V, 40 A, 1 Pole, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.5999 LB

MFR Part #:
T101
Manufacturer:
Intermatic
Local Availability:
Out Of Stock
Total Availability:
184 Each
Pkg Sizes:
12 Each ($968.28)
1109A - Nsi

24 Hour Time Switch 120-277V SPST Indoor

MFR Part #:
1109A
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
123 Each
Pkg Sizes:
1 Each ($139.24)
T103 - Intermatic

Metal Indoor Time Clock, 24 H Time Setting Mode, 2 No Contact Form, 24 H Time Setting, 125 V, 40 A, 2 Poles, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.751 LB

MFR Part #:
T103
Manufacturer:
Intermatic
Local Availability:
Out Of Stock
Total Availability:
97 Each
Pkg Sizes:
12 Each ($1,053.36)
1104B0 - Nsi

Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 208 to 277 V Ac, 40 A, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 X 3-1/4 X 8-1/4 In Size, 3.9 LB

MFR Part #:
1104B-O
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($248.26)
1104BPC - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, DPST Contact Configuration, 277 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 3.4 LB

MFR Part #:
1104B-PC
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($71.97)
701B - Nsi

Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPST Contact Configuration, 125 V, 20 A, 1 Pole, Screw Connection, Plastic, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.4 LB

MFR Part #:
701B
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($51.69)
ET1725C - Intermatic

7-Day 2-Circuit Electronic Control, 120-277 Vac, 2-SPST, Indoor Metal Enclosure

MFR Part #:
ET1725C
Manufacturer:
Intermatic
Local Availability:
Out Of Stock
Total Availability:
37 Each
Pkg Sizes:
6 Each ($2,031.90)
ET1705C - Intermatic

7-Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure

MFR Part #:
ET1705C
Manufacturer:
Intermatic
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
6 Each ($1,804.92)
A530MW - Nsi

Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB

MFR Part #:
A530MW
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
67 Each
Pkg Sizes:
1 Each ($67.39)

Begin Live Chat