Add More Items
View All Quick Selects
Below you can add an image for 'Rigid Conduit Fittings - Plastic' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Insulating Bushing, 1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 0.953 In Width, 0.453 In Height, 1 In Diameter, +150 °C Operating Temperature, 0.0054 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$30.59
Per 100
Plastic Bushing, 3/4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-1/4 In Width, 3/8 In Height, 1-1/4 In Diameter, +150 °C Operating Temperature, 0.0068 LB/Ea
$27.05
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-11/16 In Width, 1/2 In Height, 2-11/16 In Diameter, +150 °C Operating Temperature, 0.0282 LB/Ea
$85.28
Insulating Bushing, 3/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 In Width, 0.453 In Height, 1-3/16 In Diameter, +150 °C Operating Temperature, 0.0071 LB/Ea
$37.76
Plastic Bushing, 1 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-9/16 In Width, 1/2 In Height, 1-9/16 In Diameter, +150 °C Operating Temperature, 0.015 LB/Ea
$40.61
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1 In Width, 3/8 In Height, 3/8 In Diameter, +150 °C Operating Temperature, 0.005 LB/Ea
$19.78
Plastic Bushing, 1-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 In Width, 1/2 In Height, 2-3/16 In Diameter, +150 °C Operating Temperature, 0.0183 LB/Ea
$65.82
Plastic Bushing, 1-1/4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-15/16 In Width, 1/2 In Height, 1-15/16 In Diameter, +150 °C Operating Temperature, 0.0167 LB/Ea
$57.09
Plastic Bushing, 3 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-13/16 In Width, 3/4 In Height, 3-13/16 In Diameter, +150 °C Operating Temperature, 0.0839 LB/Ea
$158.34
Insulating Bushing, 2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.656 In Width, 0.718 In Height, 2-5/8 In Diameter, +150 °C Operating Temperature, 0.045 LB/Ea
$125.07
Insulating Bushing, 1 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.468 In Width, 0.453 In Height, 1-1/2 In Diameter, +150 °C Operating Temperature, 0.0108 LB/Ea
$59.37
Plastic Bushing, 4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 4-13/16 In Width, 3/4 In Height, 4-13/16 In Diameter, +150 °C Operating Temperature, 0.075 LB/Ea
$278.29
Insulating Bushing, 1-1/2 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 2.125 In Width, 0.453 In Height, 2-1/8 In Diameter, +150 °C Operating Temperature, 0.0196 LB/Ea
$88.12
Plastic Bushing, 2-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 3-1/8 In Width, 5/8 In Height, 3-1/8 In Diameter, +150 °C Operating Temperature, 0.0475 LB/Ea
Nacogdoches Availability: Out Of Stock
$133.96
Insulating Bushing, 1-1/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.875 In Width, 0.453 In Height, 1-7/8 In Diameter, +150 °C Operating Temperature, 0.016 LB/Ea
$76.48
Plastic Bushing, 3-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Threaded Connection, 4-5/16 In Width, 3/4 In Height, 4-5/16 In Diameter, +150 °C Operating Temperature, 0.094 LB/Ea
$247.22
Knockout Bushing, 2-1/2 In Trade Size, Insulated, Rigid Connection, +150 °C Operating Temperature, 1.20 LB/Ea
$170.25
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-3/8 In Outside Diameter, 1-1/2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
$12.84
Each
Connector, Liquid Tight, Straight Non-Metallic, Size 1 1/4 Inch
$868.37
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 3/4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/8 In Outside Diameter, 1/2 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and I
$166.20
20
Popularity
Default