Add More Items
View All Quick Selects
Below you can add an image for 'Enclosed Circuit Breakers & Enclosures' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosed Circuit Breaker, Eccvh Series, 200 A, 240 V Ac, 2 Phases, 5.5 In Height, 9.5 In Width, 17 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$719.33
Each
Enclosure, Ecb Series, 225 A, 13.7 LB
$299.32
Enclosed Circuit Breaker, 150 A Current Rating, 138.1 MM;5.44 In Depth, 23.68 In;601.7 MM Height, 25 Ka Interrupt Rating, Ecc Series, Wire Terminal Terminal Connection Type, 240 V Ac Voltage Rating, 236.5 MM;9.31 In Width, #4 to 4/0 Awg Wire Size
Nacogdoches Availability: Out Of Stock
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225AMP, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Single- and Three-Phase
$271.53
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
$350.77
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225 A, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Standard T
$295.25
Eaton Enclosed Circuit Breaker, 125-400A, Series C, Nema 3R, KD, KDB, HKD, KDC, DK, Surface
$2,546.31
Eaton Crouse-Hinds Series Eib Circuit Breaker Enclosure, 15A Through 35A, Without Circuit Breaker, Bolted/Ground Joint Cover Construction, Copper-Free Aluminum
$3,381.04
Eaton Crouse-Hinds Series Eib Circuit Breaker Enclosure, 40A Through 100A, Without Circuit Breaker, Bolted/Ground Joint Cover Construction, Copper-Free Aluminum
$3,111.93
9
Popularity
Default