Add More Items
View All Quick Selects
Below you can add an image for 'Nema Types 12 & 13 Metallic Enclosures, Boxes, Cabinets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 10 In Overall Length, 6 In Overall Height, 10.5 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$193.67
Each
Continuous Hinge Enclosure Clamps CH Type 12, 10X8X4, Gray, Mild Steel
$170.32
Continuous Hinge Enclosure Clamps CH Type 12, 12X10X8, Gray, Mild Steel
$243.38
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 29.06 LB
Nacogdoches Availability: Out Of Stock
$233.69
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X8, Gray, Mild Steel
$325.22
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 20 In Overall Width, 20 In Overall Length, 8 In Overall Height, 32.04 LB
$728.01
Continuous Hinge Enclosure With Clamps LP Type 12, 36X36X12, Gray, Mild Steel
$1,422.61
Continuous Hinge Enclosure Clamps CH Type 12, 8X6X6, Gray, Mild Steel
$162.16
Continuous Hinge Enclosure Clamps CH Type 12, 8X8X4, Gray, Mild Steel
$152.84
Continuous Hinge Enclosure With Clamps LP Type 12, 16X16X6, Gray, Mild Steel
$595.54
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$120.33
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5 LB
$118.18
Continuous Hinge Enclosure Clamps CH Type 12, 10X10X6, Gray, Mild Steel
$208.84
Continuous Hinge Enclosure Clamps CH Type 12, 12X10X5, Gray, Mild Steel
$217.01
Continuous Hinge Enclosure Clamps CH Type 12, 14X12X8, Gray, Mild Steel
$285.40
Continuous Hinge Enclosure Clamps CH Type 12, 14X12X6, Gray, Mild Steel
$249.84
Continuous Hinge Enclosure Clamps CH Type 12, 16X14X6, Gray, Mild Steel
$295.09
Continuous Hinge Enclosure With Clamps LP Type 12, 16X16X8, Gray, Mild Steel
$625.69
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 43 LB
$842.15
Continuous Hinge Enclosure With Clamps LP Type 12, 24X24X10, Gray, Mild Steel
$886.30
20
Popularity
Default