Add More Items
View All Quick Selects
Below you can add an image for 'Distribution Equipt - Power Transformers & Conditioners' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 150 Va, 4.016 In Overall Length, 3.74 In Overall Width, 3.189 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 6.7 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$106.86
Each
Dry Type Transformer, 240 X 480 V, 120/240 V, 1 K Va Va Rating, Encapsulated Transformer, 6.32 In Overall Length, 13.03 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 28.61 LB
Nacogdoches Availability: In Stock
$226.51
Dry Type Transformer, 240 X 480 V, 120/240 V, 2 K Va Va Rating, Encapsulated Transformer, 6.32 In Overall Length, 6 In Overall Width, 13.78 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 6 LB
$344.71
Dry Type Transformer, 240 X 480 V, 120/240 V, 3 K Va Va Rating, Encapsulated Transformer, 8 In Overall Length, 7.69 In Overall Width, 14.25 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 64 LB
$624.15
Dry Type Transformer, 240 X 480 V, 120/240 V, 5 K Va Va Rating, Encapsulated Transformer, 9.89 In Overall Length, 10.38 In Overall Width, 16 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 107 LB
$833.27
Dry Type Transformer, 240 X 480 V, 120/240 V, 7.5 K Va Va Rating, Encapsulated Transformer, 9.89 In Overall Length, 10.38 In Overall Width, 16 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 124 LB
$1,228.83
Dry Type Transformer, 240 X 480 V, 120/240 V, 10 K Va Va Rating, Encapsulated Transformer, 10.52 In Overall Length, 13.38 In Overall Width, 19 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 189 LB
$1,129.89
Dry Type Transformer, 240 X 480 V, 120/240 V, 15 K Va Va Rating, Encapsulated Transformer, 10.52 In Overall Length, 13.38 In Overall Width, 19 In Overall Height, 60 HZ, 115 °C Temperature Rise Rating, 210 LB
$1,481.62
Doe 2016 Efficient Transformer, Three-Phase, PV: 480V, Taps: 2 At +2.5% Fcan, 4 At -2.5% FCBN, SV: 208Y/120V, 150°C, 15 Kva, Al Windings
$1,555.73
Dry Type Transformer, 480 V, 208Y/120 V, 30 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 405 LB
$2,179.31
Dry Type Transformer, 480 V, 208Y/120 V, 45 K Va Va Rating, Efficient Transformer, 21.13 In Overall Length, 24.88 In Overall Width, 36.88 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 436 LB
$2,525.99
Dry Type Transformer, 480 V, 208Y/120 V, 75 K Va Va Rating, Efficient Transformer, 24 In Overall Length, 30.5 In Overall Width, 43 In Overall Height, 60 HZ, 150 °C Temperature Rise Rating, 609 LB
$3,698.09
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
$58.84
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 150 Kva
$101.01
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 100 Va, 3.386 In Overall Length, 3.386 In Overall Width, 2.874 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 4.2 LB
$86.82
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5.512 In Overall Length, 5.236 In Overall Width, 4.764 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 19.2 LB
$195.98
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 50va
$71.99
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 250va
$166.60
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
$77.62
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 200 Va , Cu Magnet Wire
$321.49
20
Popularity
Default