Add More Items
View All Quick Selects
Below you can add an image for 'Distribution Devices - Junction, Surface, & Back Boxes' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Junction Box, Wall Mount, High Impact Flame Retardant Plastic, White, 1.65 In Length, 1.3 In Width, 4.19 In Height, 0.0300 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$5.90
Each
1-Port Keystone Surface Mount Box
$2.15
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
Nacogdoches Availability: Out Of Stock
$986.40
Per 100
The Low Voltage Surface Mount Outlet Box Is A One-Gang Style Box Designed For Low Voltage Applications. It Is Made to Be Used With The Pan-Way® LD Profile Raceway. The Low Voltage Surface Mount Outlet Box Features Breakout For ½”, ¾”, or 1” Diameter Conduit As Well As An Adhesive Backing. It Accepts Pan-Way® Screw-On Faceplates or Any Nema Standard Single Gang Faceplate. It MEASURES5.09" L X 3.34" W X 1.75" H (129.3MM X 84.8MM X 19.1MM). It Is Made Of Abs Plastic and Is Electric Ivory.
$8.88
The Power Rated Junction Box Is Designed to Be Used With Any Panduit Surface Raceway. It Is Compatible With Standard Nema Single Gang Screw-On Faceplates. It Measures 5.19 Inches L X 3.45 Inches W X 2.75 Inches H (131.9MM X 87.7MM X 69.8MM). It Is Made Of Abs Plastic and Is White.
$18.94
The Power Rated Junction Box Is Designed to Be Used With Any Panduit LD Profile Surface Raceway. It Is Compatible With Standard Double Gang Nema Screw-On Faceplates. It Is A Double Gang Box and Measures 5.19 Inches L X 5.19 Inches W X 2.75 Inches H (131.9MM X 131.9MM X 69.8MM). It Is Made Of PVC Material and Is White.
$23.52
Junction Box, 1 Gang, PVC Material, Ivory, 4.75 In Length, 3 In Width, 2 In Height
$9.83
Junction Box, 1 Gang, PVC Material, White, 4.75 In Length, 3 In Width, 2 In Height
$9.84
Junction Box, Wall Mount;Box Mount, High Impact Flame Retardant Plastic, White, 1.65 In Length, 1.25 In Width, 4.19 In Height, 0.0100 LB
$31.95
9
Popularity
Default