ET20 - Wifi Borescope

Klein Tools

  • $117.43 (Each)
  • $117.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET20
Manufacturer
Klein Tools
Manufacturer's Part Number
ET20
Description
Wifi Borescope
The New Klein Tools’ ET20 Borescope Can Be Quickly Connected to Your Smartphone Via The Built-In Wifi Signal, Turning The Smartphone In Your Pocket Into A Smart Tool. Install The Compatible App On Your Phone to Display, Record, Store and Also Share Your Images and Videos Via Text or Email. This Borescope Enables You to Capture High-Quality Photo and Video Directly to Your Device From Up to 30 Feet Away. It Features A Waterproof 9 MM Camera With Durable, Armored 6-Foot (1.8 M) Flexible Gooseneck Cable, On-B
Slang Terms

Suggest a New Term
Categories
Video & Surveillance Equipt - Video Cameras & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111716 - Borescope inspection equipment
UPC/GTIN
092644692314 / 00092644692314
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.43 (Each)
Resources
Other Links
 
 
ET20 - Other
 
ET20 - Other
 
ET20 - Other
 
ET20 - Other
 
ET20 - Other
 
ET20 - Other
 
ET20 - Other
Images
 
 
ET20 - Large Image
 
ET20 - Small Image
 
ET20 - Large Image
 
ET20 - Large Image
 
ET20 - Large Image
 
ET20 - Large Image
 
ET20 - Large Image
 
ET20 - Large Image
 
ET20 - Video
Attachments
 
 
ET20 - Specification Sheet
360 Images
 
 
ET20 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate and ABS
Dimensions and Weight
Overall Length
7.3" (18.5 cm)
Descriptions
Product Type
Wifi Borescope
Description
WIFI BORESCOPE
extra long description
KLEIN ET20 WiFi Borescope
Long Description
The new Klein Tools’ ET20 Borescope can be quickly connected to your smartphone via the built-in WiFi signal, turning the smartphone in your pocket into a smart tool. Install the compatible App on your phone to display, record, store and also share your images and videos via text or email. This Borescope enables you to capture high-quality photo and video directly to your device from up to 30 feet away. It features a waterproof 9 mm camera with durable, armored 6-Foot (1.8 m) flexible gooseneck cable, on-b
Special Features
Free App Available
Features
The new Klein Tools’ ET20 Borescope can be quickly connected to your smartphone via the built-in WiFi signal, turning the smartphone in your pocket into a smart tool. Install the compatible App on your phone to display, record, store and also share your images and videos via text or email. This Borescope enables you to capture high-quality photo and video directly to your device from up to 30 feet away. It features a waterproof 9 mm camera with durable, armored 6-Foot (1.8 m) flexible gooseneck cable, on-b
Additional Information
Overall Width
1.5" (3.8 cm)
Overall Height
2.3" (5.8 cm)
Safety Rating
Drop Test 3 Meters
battery life
5.5 hr
ip rating
Camera/Cable: IP67; Body: IP42
included
Rechargeable Borescope, USB Charging Cable, Hook Attachment, Instructions, and Carrying Case
display
Via Smartphone App
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET20
GTIN
00092644692314
UPC
092644692314
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
20 oz (567 g)
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Electrical, HVAC, Plumbing, Aircraft
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat