Add More Items
View All Quick Selects
Below you can add an image for 'Distribution Fuses- Current Limiting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Edison Edcc Fuse, Non-Indicating, 10 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$36.69
Each
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
Nacogdoches Availability: Out Of Stock
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.19 LB
Eaton Edison Edcc Fuse, Non-Indicating, 5 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
Eaton Edison Edcc Fuse, Non-Indicating, 25 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
$49.19
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 1 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Melamine Tube, Standard, 10
$36.87
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 10 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$57.08
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 15 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$51.10
9
Popularity
Default