Add More Items
View All Quick Selects
Below you can add an image for 'Led Compact Fluorescent Integrated & Non-Integrated Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
8W 2-Pin Compact Led Lamp, Vertical Orientation, 120-277V Input, G24D Base, 4000K
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$10.70
Each
8W 2-Pin Compact Led Lamp, Horizontal Orientation, 120-277V Input, G24D Base, 4000K
Compact Fluorescent Led Lamp, >80, 4000 K, 1050 LM Brightness (Lumens), 9 W, 50000 H Average Life, Plug-In Base, Non Dimmable, 6.35 In Height, -4 °F Operating Temperature, +113 °F Operating Temperature
$11.85
9W Led 4-Pin Compact Lamp, Horizontal Orientation, Ballast Compatible, G24Q Base, 3500K, 6 PCS Cartons, Individually Sleeved
9W Led 4-Pin Compact Lamp, Vertical Orientation, Ballast Compatible, G24Q Base, 4000K, 6 PCS Cartons, Individually Sleeved
6W Led 2-Pin Compact Lamp, Horizontal Orientation, 120-277V Compatible, GX23 Base, 4000K, Individually Sleeved. Packed In 10 PCS Carton Inside 50 PCS Master Carton
$11.93
8W 2-Pin Compact Led Lamp, Horizontal Orientation, 120-277V Input, G24D Base, 5000K
9W Led 4-Pin Compact Lamp, Vertical Orientation, Ballast Compatible, G24Q Base, 3500K, 6 PCS Cartons, Individually Sleeved
6W Led 2-Pin Compact Lamp, Horizontal Orientation, 120-277V Compatible, GX23 Base, 3500K, Individually Sleeved. Packed In 10 PCS Carton Inside 50 PCS Master Carton
9
Popularity
Default