Add More Items
View All Quick Selects
Below you can add an image for 'Shatter Resistant Fluorescent Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Covrguard®, 32 WTT, 2860 LM, 4100 KV, 85 Cri, 1 In Diameter, 47.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$16.00
Each
Ge Ecolux®, 54 WTT, 4850 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$21.54
Shatter Resistant Fluorescent Lamp, T5 Shape, 85, 5000 K, 4370 LM Brightness (Lumens), 54 W, 520 V, 460 Ma, 30000 H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.62 In Diameter, 45.2 In Length, Rapid, 0.4 LB
$25.32
32W, 48" Mol, T8 Octron XP Extended Performance Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic, Safeline Shatter Resistant Coating to Help Contain Glass and Other Components Should The Lamp Break
$24.61
9
Popularity
Default