Add More Items
View All Quick Selects
Below you can add an image for 'Chimes, Etc. - Transformer & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Signaling Transformer, 120 V Ac, 8/16/24 V, 10/10/20 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$30.53
Each
Signaling Transformer, 120 V Ac, 24 V Ac, 40 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.55 LB/Ea
$35.50
Transformer, 16 V, 10 Va, Lock-Mount;Wall-Mount, 1.775 In Length, 2.312 In Width, 2.312 In Height, 0.16 LB/Ea
$24.25
Transformer, 16 V, 30 Va, Lock-Mount;Wall-Mount, 2.54 In Length, 2.19 In Width, 2.65 In Height, 0.33 LB/Ea
$30.68
Signaling Transformer, 120 V Ac, 6/12/18 V Ac, 10/15/15 Va, 50/60 HZ, Surface Mount, 2-1/2 In Length, 2-1/4 In Width, 2-1/8 In Height, 0.95 LB/Ea
$27.90
Transformer 20-20-30VA 120V to 8-16-24V
Nacogdoches Availability: Out Of Stock
$51.33
Safety Transformer, Beige, 120 V Ac, 12 V Ac;13 V Ac, 300 W, 60 HZ, Bracket Mount, 5-1/4 In Length, 4-1/2 In Width, 7-1/4 In Height, 11.3 LB/Ea
$210.08
Signaling Transformer, 120 V Ac, 8/16/24 V, 20/30/30 Va, 50/60 HZ, Surface Mount, 2-15/16 In Length, 2-1/4 In Width, 2-1/8 In Height, 1.45 LB/Ea
$35.18
Safety Transformer, 120 V Ac, 12 V Ac;13 V Ac, 100 W, 60 HZ, Bracket Mount, 5-1/4 In Length, 4-1/2 In Width, 7-1/4 In Height, 6.5 LB/Ea
$132.91
Class 2 Signaling Transformers. Low Voltage Power Source For Residential, Commercial and Industrial Uses. Multiple Tap Secondaries, 8 or 16 Volts With 20 Va, or 24 Volts With 30 Va
$47.26
Tri-Volt 8, 16, 24 Volt 20 Va Transformer
$34.39
Transformer 120V Ac Prim 16V Sec
$43.62
20
Popularity
Default