011505024 - CF4/10 Female Connector

Abb

  • $20.35 (Each)
  • $20.35 (Each)

  • $203.50 (Per 10)

  • $4,884.00 (Per 240)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
011505024
Manufacturer
Abb
Manufacturer's Part Number
011505024
Description
CF4/10 Female Connector
Gray Type CF4/10, Female Connector
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019955803 / 00662019955803
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.35 (Each)
Carton
$203.50 (Per 10)
Standard Packaging
$4,884.00 (Per 240)
Resources
Attachments
 
 
011505024 - Specification Sheet
Images
 
 
011505024 - Large Image
Other Links
 
 
011505024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray 0
Descriptions
Product Type
CF4/10 Female Connector
extra long description
ABB 011505024 CF4/10 FEMALE CONNECT
Description
CF4/10 FEMALE CONNECTOR
Long Description
Gray type CF4/10, female connector
Manufacturer Information
Brand
ABB
Manufacturers Part Number
011505024
GTIN
00662019955803
UPC
662019955803
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
10
Package
240
Uses, Certifications, and Standards
Application
For use with SNA terminal blocks
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat