011505111 - CF4/10 Male Connector

Abb

  • $14.89 (Each)
  • $14.89 (Each)

  • $148.90 (Per 10)

  • $3,573.60 (Per 240)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
011505111
Manufacturer
Abb
Manufacturer's Part Number
011505111
Description
CF4/10 Male Connector
Gray Type CF4/10, Male Connector
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019955810 / 00662019955810
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.89 (Each)
Carton
$148.90 (Per 10)
Standard Packaging
$3,573.60 (Per 240)
Resources
Images
 
 
011505111 - Small Image
 
011505111 - Large Image
Attachments
 
 
011505111 - Specification Sheet
Other Links
 
 
011505111 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray 0
Descriptions
Product Type
CF4/10 Male Connector
extra long description
ABB 011505111 CF4/10 MALE CONNECTOR
Description
CF4/10 MALE CONNECTOR
Long Description
Gray type CF4/10, male connector
Manufacturer Information
Brand
ABB
Manufacturers Part Number
011505111
GTIN
00662019955810
UPC
662019955810
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
10
Package
240
Uses, Certifications, and Standards
Application
For use with SNA terminal blocks
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat