011511607 - M4/6 Terminal Block

Abb

  • $1.12 (Each)
  • $1.12 (Each)

  • $56.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
011511607
Manufacturer
Abb
Manufacturer's Part Number
011511607
Description
M4/6 Terminal Block
Gray, Feed Through Terminal Block With 6 MM Spacing, 30 Amp Rated Ul Current With Screw Clamp Connection That Accepts 22-10 Awg Ul Wire Range
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662019955872 / 3472591151169 / 00662019955872
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Standard Packaging
$56.00 (Per 50)
Resources
Attachments
 
 
011511607 - Specification Sheet
Images
 
 
011511607 - Small Image
 
011511607 - Large Image
Other Links
 
 
011511607 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
6x44.5x40.5mm
Descriptions
Description
M4/6 TERMINAL BLOCK
Product Type
M4/6 Terminal Block
Long Description
Gray, feed through terminal block with 6 mm spacing, 30 Amp rated UL current with screw clamp connection that accepts 22-10 AWG UL wire range
Special Features
Degree of protection: IP20
extra long description
ABB 011511607 M4/6 TERMINAL BLOCK
Manufacturer Information
Manufacturers Part Number
011511607
Brand
ABB
GTIN
00662019955872
UPC
662019955872
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.29
Carton
1
Package
50
Uses, Certifications, and Standards
standard
RoHs, CSA, cUL, CE, GOST
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat