011695115 - FEM8S End Section

Abb

  • $0.61 (Each)
  • $0.61 (Each)

  • $12.20 (Per 20)

  • $915.00 (Per 1,500)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
011695115
Manufacturer
Abb
Manufacturer's Part Number
011695115
Description
FEM8S End Section
Gray Type FEM8S, 1.5MM End Section.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019958620 / 00662019958620
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$12.20 (Per 20)
Standard Packaging
$915.00 (Per 1,500)
Resources
Attachments
 
 
011695115 - Specification Sheet
Images
 
 
011695115 - Small Image
 
011695115 - Large Image
Other Links
 
 
011695115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide
Material, Color, and Finish
Color
Gray 0
Descriptions
extra long description
ABB 011695115 FEM8S END SECTION
Description
FUSE BLOCK END SECTION
Product Type
FEM8S End Section
Long Description
Gray type FEM8S, 1.5mm end section.
Additional Information
Spacing
1.5mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
011695115
GTIN
00662019958620
UPC
662019958620
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
20
Package
1500
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat