012511601 - M4/6.N Terminal Blue

Abb

  • $2.85 (Each)
  • $2.85 (Each)

  • $142.50 (Per 50)

  • $5,700.00 (Per 2,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
012511601
Manufacturer
Abb
Manufacturer's Part Number
012511601
Description
M4/6.N Terminal Blue
Blue, Feed Through Terminal Block With 6 MM Spacing, 30 Amp Rated Ul Current With Screw Clamp Connection That Accepts 22 - 10 Awg Ul Wire Range
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662019023908 / 3472591251166 / 00662019023908
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.85 (Each)
Carton
$142.50 (Per 50)
Standard Packaging
$5,700.00 (Per 2,000)
Resources
Attachments
 
 
012511601 - Specification Sheet
Images
 
 
012511601 - Small Image
 
012511601 - Large Image
Other Links
 
 
012511601 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1k VAC
amperage rating
32 W
Material
Polyamide
Material, Color, and Finish
Color
Blue Light
Descriptions
Product Type
M4/6.N Terminal Blue
extra long description
ABB 012511601 M4/6.N TERMINAL BLUE
Long Description
Blue, feed through terminal block with 6 mm spacing, 30 Amp rated UL current with screw clamp connection that accepts 22 - 10 AWG UL wire range
Description
M4/6.N TERMINAL BLUE
Additional Information
Spacing
6mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
012511601
GTIN
00662019023908
UPC
662019023908
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
50
Package
2000
Uses, Certifications, and Standards
standard
CSA, cUL, CE, EAC, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat