012512603 - M4/6.D2.1.N Terminal Blue

Abb

  • $4.47 (Each)
  • $4.47 (Each)

  • $223.50 (Per 50)

  • $4,470.00 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
012512603
Manufacturer
Abb
Manufacturer's Part Number
012512603
Description
M4/6.D2.1.N Terminal Blue
Blue Double-Deck Terminal Blocks With 6 MM Spacing, 20 Amp Rated Ul Current That ACCEPTS12 Awg Ul Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662019958958 / 3472591251265 / 00662019958958
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.47 (Each)
Carton
$223.50 (Per 50)
Standard Packaging
$4,470.00 (Per 1,000)
Resources
Images
 
 
012512603 - Small Image
 
012512603 - Large Image
Attachments
 
 
012512603 - Specification Sheet
Other Links
 
 
012512603 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
32 W
Voltage Rating
800 W
Material
Polyamide
Material, Color, and Finish
Color
Blue Light
Descriptions
Product Type
M4/6.D2.1.N Terminal Blue
extra long description
ABB 012512603 M4/6.D2.1.N TERMINAL
Long Description
Blue double-deck terminal blocks with 6 mm spacing, 20 Amp rated UL current that accepts12 AWG UL wire
Description
M4/6.D2.1.N TERMINAL BLUE
Additional Information
Spacing
6mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
012512603
GTIN
00662019958958
UPC
662019958958
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.04
Carton
50
Package
1000
Uses, Certifications, and Standards
standard
cUL, CE, EAC, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat