016511417 - M6/8.P Ground Terminal

Abb

  • $5.27 (Each)
  • $5.27 (Each)

  • $263.50 (Per 50)

  • $3,952.50 (Per 750)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
016511417
Manufacturer
Abb
Manufacturer's Part Number
016511417
Description
M6/8.P Ground Terminal
Green and Yellow Ground Block With Screw Clamp Connection, 8 MM Spacing On A Din 3 Rail, Screws Onto Rail
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662019960210 / 3472591651140 / 00662019960210
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.27 (Each)
Carton
$263.50 (Per 50)
Standard Packaging
$3,952.50 (Per 750)
Resources
Attachments
 
 
016511417 - Specification Sheet
Images
 
 
016511417 - Small Image
 
016511417 - Large Image
Other Links
 
 
016511417 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide
Material, Color, and Finish
Color
GREEN/YELLOW
Dimensions and Weight
Size
8x43.5x40.5mm
Descriptions
extra long description
ABB 016511417 M6/8.P GROUND TERMINA
Product Type
M6/8.P Ground Terminal
Description
M6/8.P GROUND TERMINAL
Long Description
Green and yellow ground block with screw clamp connection, 8 mm spacing on a DIN 3 rail, screws onto rail
Additional Information
Spacing
8mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
016511417
GTIN
00662019960210
UPC
662019960210
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.06
Carton
50
Package
750
Uses, Certifications, and Standards
standard
CSA, cUL, CE, EAC, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat