017352311 - PC81 Jumper Comb 10 Poles

Abb

  • $7.22 (Each)
  • $7.22 (Each)

  • $72.20 (Per 10)

  • $4,332.00 (Per 600)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
017352311
Manufacturer
Abb
Manufacturer's Part Number
017352311
Description
PC81 Jumper Comb 10 Poles
10 Pole Type PC81, 25 Amp Combination Jumper Bar
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019962085 / 00662019962085
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.22 (Each)
Carton
$72.20 (Per 10)
Standard Packaging
$4,332.00 (Per 600)
Resources
Attachments
 
 
017352311 - Specification Sheet
Other Links
 
 
017352311 - Other
Images
 
 
017352311 - Small Image
 
017352311 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
35 W
Descriptions
Product Type
PC81 Jumper Comb 10 Poles
extra long description
ABB 017352311 PC81 JUMPER COMB 10 P
Description
PC81 JUMPER COMB 10 POLES
Long Description
10 pole type PC81, 25 amp combination jumper bar
Additional Information
Spacing
8mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
017352311
GTIN
00662019962085
UPC
662019962085
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.015
Carton
10
Package
600
Uses, Certifications, and Standards
Application
For use with SNA terminal blocks
Mounting
Placed in the compression clamp before tightening the screw, above the eventual conductor.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat