017666916 - BJMI8-2 Poles

Abb

  • $1.87 (Each)
  • $1.87 (Each)

  • $18.70 (Per 10)

  • $1,496.00 (Per 800)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
017666916
Manufacturer
Abb
Manufacturer's Part Number
017666916
Description
BJMI8-2 Poles
2 Pole, Type BJMI8, 41 Amp Assembled Jumber Bar With IP20 Protection.
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019963075 / 00662019963075
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$18.70 (Per 10)
Standard Packaging
$1,496.00 (Per 800)
Resources
Images
 
 
017666916 - Small Image
 
017666916 - Large Image
Attachments
 
 
017666916 - Specification Sheet
Other Links
 
 
017666916 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
41 WAT
Descriptions
extra long description
ABB 017666916 BJMI8-2 POLES
Product Type
BJMI8-2 Poles
Description
BJMI8-2 POLES
Long Description
2 pole, type BJMI8, 41 Amp assembled jumber bar with IP20 protection.
Additional Information
Spacing
8mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
017666916
GTIN
00662019963075
UPC
662019963075
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
10
Package
800
Uses, Certifications, and Standards
Application
For use with SNA terminal blocks
Mounting
Fractionnable model, composed of captive screws on a jumper bar, with IP20 protection touchproof. This accessory can be used for connecting consecutive blocks only.
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat