019909513 - ML10/13SF Terminal Block

Abb

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
019909513
Manufacturer
Abb
Manufacturer's Part Number
019909513
Description
ML10/13SF Terminal Block
Black, Fuse Holder Block With 13 MM Spacing, 25 Amp Rated Ul Current With Screw Clamp Connection That Accepts 22 - 10 Awg Ul Wire Range
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662019964997 / 3472591990959 / 00662019964997
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
019909513 - Small Image
 
019909513 - Large Image
Attachments
 
 
019909513 - Specification Sheet
Other Links
 
 
019909513 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
16 EA
Voltage Rating
800 W
Material, Color, and Finish
Color
Black Gloss
Descriptions
Product Type
ML10/13SF Terminal Block
extra long description
ABB 019909513 ML10/13SF TERMINAL BL
Description
ML10/13SF TERMINAL BLOCK
Long Description
Black, fuse holder block with 13 mm spacing, 25 Amp rated UL current with screw clamp connection that accepts 22 - 10 AWG UL wire range
Additional Information
Spacing
13mm
Manufacturer Information
Manufacturers Part Number
019909513
Brand
ABB
GTIN
00662019964997
UPC
662019964997
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cUL, CE, EAC, RoHS
Application
For use with SNA terminal blocks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat