023311211 - RC610 Marker Horiz -

Abb

  • $5.02 (Each)
  • $5.02 (Each)

  • $225.90 (Per 45)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
023311211
Manufacturer
Abb
Manufacturer's Part Number
023311211
Description
RC610 Marker Horiz -
RC610 Terminal Block Markers Pre-Printed Marker Horizontal -
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019968964 / 00662019968964
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$225.90 (Per 45)
Resources
Attachments
 
 
023311211 - Specification Sheet
Images
 
 
023311211 - Small Image
 
023311211 - Large Image
Other Links
 
 
023311211 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide
Descriptions
Description
RC610 MARKER HORIZ -
extra long description
ABB 023311211 RC610 MARKER HORIZ -
Product Type
RC610 Marker Horiz -
Long Description
RC610 TERMINAL BLOCK MARKERS PRE-PRINTED MARKER HORIZONTAL -
Special Features
Horizontal markings
Manufacturer Information
Brand
ABB
Manufacturers Part Number
023311211
sub brand
Entrelec
GTIN
00662019968964
UPC
662019968964
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Terminal Block Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
45
Uses, Certifications, and Standards
Application
To be used for marking SNA terminal blocks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat