023311514 - RC610 Marker Horiz GRD

Abb

  • $5.02 (Each)
  • $5.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
023311514
Manufacturer
Abb
Manufacturer's Part Number
023311514
Description
RC610 Marker Horiz GRD
RC610 Terminal Block Markers Pre-Printed Marker Horizontal Ground
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019968971 / 00662019968971
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Resources
Attachments
 
 
023311514 - Specification Sheet
Images
 
 
023311514 - Small Image
 
023311514 - Large Image
Other Links
 
 
023311514 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide
Descriptions
Description
RC610 MARKER HORIZ GRD
extra long description
ABB 023311514 RC610 MARKER HORIZ GR
Product Type
RC610 Marker Horiz GRD
Long Description
RC610 TERMINAL BLOCK MARKERS PRE-PRINTED MARKER HORIZONTAL GROUND
Special Features
Horizontal markings
Manufacturer Information
Brand
ABB
Manufacturers Part Number
023311514
sub brand
Entrelec
GTIN
00662019968971
UPC
662019968971
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Terminal Block Accessories
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
To be used for marking SNA terminal blocks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat