039990302 - Badl Vo Screwless End Stop

Abb

  • $1.11 (Each)
  • $1.11 (Each)

  • $55.50 (Per 50)

  • $1,665.00 (Per 1,500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
039990302
Manufacturer
Abb
Manufacturer's Part Number
039990302
Description
Badl Vo Screwless End Stop
Light Gray Type Badl, 9MM Screwless End Stop.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662019005553 / 3472593999035 / 00662019005553
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Carton
$55.50 (Per 50)
Standard Packaging
$1,665.00 (Per 1,500)
Resources
Attachments
 
 
039990302 - Specification Sheet
Images
 
 
039990302 - Small Image
 
039990302 - Large Image
Other Links
 
 
039990302 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyamide
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Size
9x48x28.5mm
Descriptions
Description
BADL VO SCREWLESS END STOP
Product Type
Badl Vo Screwless End Stop
Long Description
Light gray type BADL, 9mm screwless end stop.
Special Features
Recommended screw driver: 6.5 mm
extra long description
ABB 039990302 BADL VO SCREWLESS END
Additional Information
Spacing
9mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
039990302
GTIN
00662019005553
UPC
662019005553
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.01
Carton
50
Package
1500
Uses, Certifications, and Standards
standard
CE, RoHS
Application
For use with SNA terminal blocks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat