1SNK506010R0000 - ZS6 Feed Through Terminal Block

Abb

  • $1.02 (Each)
  • $1.02 (Each)

  • $51.00 (Per 50)

  • $765.00 (Per 750)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1SNK506010R0000
Manufacturer
Abb
Manufacturer's Part Number
1SNK506010R0000
Description
ZS6 Feed Through Terminal Block
Gray, Feed Through Terminal Block With 6 MM Spacing, 41 Amp Rated Ul Current and Screw Clamp Connection
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
804325488280 / 3472595060108 / 00804325488280
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.02 (Each)
Carton
$51.00 (Per 50)
Standard Packaging
$765.00 (Per 750)
Resources
Images
 
 
1SNK506010R0000 - Small Image
 
1SNK506010R0000 - Large Image
Attachments
 
 
1SNK506010R0000 - Specification Sheet
Other Links
 
 
1SNK506010R0000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1k VAC
amperage rating
41 WAT
Material
Polyamide
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Size
6x53x47.3mm
Descriptions
Product Type
ZS6 Feed Through Terminal Block
extra long description
ABB 1SNK506010R0000 ZS6 FEED THROUG
Description
ZS6 FEED THROUGH TERMINAL BLOCK
Long Description
Gray, feed through terminal block with 6 mm spacing, 41 Amp rated UL current and screw clamp connection
Special Features
Degree of protection: IP20
Additional Information
Spacing
6mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
1SNK506010R0000
GTIN
00804325488280
UPC
804325488280
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal blocks
Packaging
Weight per each
0.37
Carton
50
Package
750
Uses, Certifications, and Standards
standard
ATEX, BV, CB, CSA, cUL, CE, DNV, RINA, RoHS
Application
For use with applications ranging from standard distribution and control panels, to specialized applications in key industries such as traction, energy, maritime, explosive atmospheres, material handling, etc.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat