29006917 - D4/6.P.2L Ground Terminal Block

Abb

  • $3.45 (Each)
  • $3.45 (Each)

  • $172.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29006917
Manufacturer
Abb
Manufacturer's Part Number
029006917
Description
D4/6.P.2L Ground Terminal Block
Green and Yellow Ground Block With 6 MM Spacing On A Din 3 Rail and Spring Clamp Connection
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019970165 / 00662019970165
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.45 (Each)
Standard Packaging
$172.50 (Per 50)
Resources
Other Links
 
 
29006917 - Other
Images
 
 
29006917 - Small Image
 
29006917 - Large Image
Attachments
 
 
29006917 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
GREEN/YELLOW
Dimensions and Weight
Size
62.5x6x38mm
Descriptions
Long Description
Green and yellow ground block with 6 mm spacing on a DIN 3 rail and spring clamp connection
Special Features
Top entry wire connection
Product Type
D4/6.P.2L
extra long description
ABB 029006917 D4/6.P.2L
Additional Information
Spacing
6mm
Manufacturer Information
Manufacturers Part Number
029006917
Brand
ABB
GTIN
00662019970165
UPC
662019970165
Taxonomies, Classifications, and Categories
Type
Terminal blocks
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
DIN 3
Application
For use with applications ranging from standard distribution and control panels, to specialized applications in key industries such as traction, energy, maritime, explosive atmospheres, material handling, etc.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat