A110301184 - A110 3P Contactor 120/60V, 110/50

Abb

  • $799.93 (Each)
  • $799.93 (Each)

Availability: Currently Out Of Stock
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
A110301184
Manufacturer
Abb
Manufacturer's Part Number
A110-30-11-84
Description
A110 3P Contactor 120/60V, 110/50
3 Pole, 160 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879239 / 7320500141588 / 00662019879239
Weight per unit
4.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$799.93 (Each)
Resources
Images
 
 
A110301184 - Small Image
 
A110301184 - Large Image
Other Links
 
 
A110301184 - Other
Attachments
 
 
A110301184 - Specification Sheet
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
102x148x123.5mm
Descriptions
Product Type
A110, 3P Contr. 110/50, 120/60
extra long description
ABB A110-30-11-84 A110,3P CONTR. 11
Description
A110 3P CONTACTOR 120/60V, 110/50
Special Features
Terminal type: Screw terminals
Long Description
3 pole, 160 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Manufacturer Information
Manufacturers Part Number
A110-30-11-84
Brand
ABB
GTIN
00662019879239
UPC
662019879239
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
4.53
Carton
1
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, CE, DNV, RoHS
Application
For various applications such as motor starting, isolation, by-pass and distribution application up to max 1000 V.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A110301184.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A110301184.

A110 3P Contactor 120/60V, 110/50
  • Our Part #: 1SFL451001R8411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A110-30-11-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($799.93) ·
1SFL451001R8411 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$799.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat