A145301151 - A230 3P Contactor 480V

Abb

  • $1374.87 (Each)
  • $1,374.87 (Each)

Availability: Currently Out Of Stock
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
A145301151
Manufacturer
Abb
Manufacturer's Part Number
A145-30-11-51
Description
A230 3P Contactor 480V
3 Pole, 230 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019879376 / 00662019879376
Weight per unit
8.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,374.87 (Each)
Resources
Images
 
 
A145301151 - Small Image
 
A145301151 - Large Image
Other Links
 
 
A145301151 - Other
Attachments
 
 
A145301151 - Specification Sheet
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
8.96x4.13x6.29
Descriptions
extra long description
ABB A145-30-11-51 A145,3PCONTR,480/
Product Type
Contacteur 3POLE 230A 480vca
Description
A230 3P CONTACTOR 480V
Long Description
3 pole, 230 amp, non-reversing across the line contactor with 480V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Manufacturer Information
Brand
ABB
Manufacturers Part Number
A145-30-11-51
GTIN
00662019879376
UPC
662019879376
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
8.33
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A145301151.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A145301151.

A230 3P Contactor 480V
  • Our Part #: 1SFL471001R5111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A145-30-11-51
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,374.87) ·
1SFL471001R5111 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,374.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat