A16301084 - 16A 3P IEC Contactor 110-120V

Abb

  • $475.47 (Each)
  • $475.47 (Each)

  • $29,954.61 (Per 63)

Availability: Currently Out Of Stock
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
A16301084
Manufacturer
Abb
Manufacturer's Part Number
A16-30-10-84
Description
16A 3P IEC Contactor 110-120V
3 Pole, 30 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879543 / 3471522050847 / 00662019879543
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$475.47 (Each)
Standard Packaging
$29,954.61 (Per 63)
Resources
Images
 
 
A16301084 - Small Image
 
A16301084 - Large Image
Attachments
 
 
A16301084 - Specification Sheet
Other Links
 
 
A16301084 - Other
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
44x74x74mm
Descriptions
Product Type
A16, 3P Contactor 110/50
Description
16A 3P IEC CONTACTOR 110-120V
extra long description
ABB A16-30-10-84 A16, 3P CONTACTOR
Long Description
3 pole, 30 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
A16-30-10-84
Brand
ABB
GTIN
00662019879543
UPC
662019879543
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.76
Carton
1
Package
63
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, cUL, CE, DNV, RINA, RoHS, UL
Application
Mainly Used For Controlling 3-Phase Motors and Generally for Controlling Power Circuits up to 690 V ac Or 220 V dc. The Contactors can also be Used For Many Other Applications Such as Isolation, Capacitor Switching, Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A16301084.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A16301084.

16A 3P IEC Contactor 110-120V
  • Our Part #: 1SBL181001R8410
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A16-30-10-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($475.47) ·
1SBL181001R8410 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$475.47

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to A16301084, though they may not be 100% alike.

3 Poles 30 Amperes Non-Reversing Across The Line Contactor With 100-250V Ac/DC C...
  • Our Part #: AF16301013
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF16-30-10-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($299.28) ·
AF16301013 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$299.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat