A185300084 - A185 3P Contr, 120/60, No Aux

Abb

  • $2083.12 (Each)
  • $2,083.12 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A185300084
Manufacturer
Abb
Manufacturer's Part Number
A185-30-00-84
Description
A185 3P Contr, 120/60, No Aux
3 Pole, 275 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and No Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/GTIN
662019879642 / 00662019879642
Weight per unit
8.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,083.12 (Each)
Resources
Images
 
 
A185300084 - Small Image
 
A185300084 - Large Image
Other Links
 
 
A185300084 - Other
Attachments
 
 
A185300084 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
A185 3P CONTR,120/60,NO AUX
Product Type
A185 3P Contr, 120/60, No Aux
extra long description
ABB A185-30-00-84 A185 3P CONTR,120
Long Description
3 pole, 275 amp, non-reversing across the line contactor with 110-120V AC coil and no auxiliary contacts
Special Features
Compact, space saving design
Manufacturer Information
Brand
ABB
Manufacturers Part Number
A185-30-00-84
GTIN
00662019879642
UPC
662019879642
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Packaging
Weight per each
8.26
Carton
1
Uses, Certifications, and Standards
standard
UL, IEC, CSA
Application
Primarily for controlling 3-phase motors and power circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat