A50301184 - A50 3P Contactor, 110/50, 110-120/60

Abb

  • $2199.81 (Each)
  • $2,199.81 (Each)

  • $43,996.20 (Per 20)

Availability: Currently Out Of Stock
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
A50301184
Manufacturer
Abb
Manufacturer's Part Number
A50-30-11-84
Description
A50 3P Contactor, 110/50, 110-120/60
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019880488 / 3471522082848 / 00662019880488
Weight per unit
2.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,199.81 (Each)
Standard Packaging
$43,996.20 (Per 20)
Resources
Images
 
 
A50301184 - Small Image
 
A50301184 - Large Image
Other Links
 
 
A50301184 - Other
Attachments
 
 
A50301184 - Specification Sheet
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
82x110x108mm
Descriptions
Product Type
A50, 3P Contr, 110/50, 110-120/60
extra long description
ABB A50-30-11-84 A50,3P CONTR,110/5
Description
A50 3P CONTACTOR, 110/50, 110-120/60
Long Description
3 pole, 55 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
A50-30-11-84
Brand
ABB
GTIN
00662019880488
UPC
662019880488
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
2.53
Carton
1
Package
20
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
Application
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC / 1000 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A50301184.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A50301184.

A50 3P Contactor, 110/50, 110-120/60
  • Our Part #: 1SBL351001R8411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A50-30-11-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 20 ($43,996.20) ·
1SBL351001R8411 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,199.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat